UA9FR - 6", 90D, 36R SCH40 Elb

Carlon

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UA9FR
Manufacturer
Carlon
Manufacturer's Part Number
UA9FR
Description
6", 90D, 36R SCH40 Elb
Schedule 40 Elbow, Size 6 Inches, Bend Radius 36 Inches, Bend Angle 90 Degrees, Material PVC
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 40 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
N/A
UPC/GTIN
034481067481 / 00034481067481
Weight per unit
21.82 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
UA9FR - Small Image
 
UA9FR - Large Image
Other Links
 
 
UA9FR - Other
Attachments
 
 
UA9FR - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
59.30 Inches
Descriptions
Description
6",90D,36R SCH40 ELB
Product Type
6 Inch SCH 40 90 Deg X 36INCH Elbow
Long Description
Schedule 40 Elbow, Size 6 Inches, Bend Radius 36 Inches, Bend Angle 90 Degrees, Material PVC
extra long description
ABB UA9FR 6 INCH SCH 40 90 DEG X 36
Additional Information
outside diameter
6.625
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
UA9FR
GTIN
00034481067481
UPC
034481067481
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
Rigid Non-Metallic Conduit-Schedule 40 Elbows
Trade Size
Trade Size
6
Packaging
Weight per each
21.82
Carton
1
Uses, Certifications, and Standards
standard
UL E323335
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat