UNF305G - Ocal 1" PVC CTD Female Union HZD Loc

Ocal

  • $187.54 (Each)
  • $187.54 (Each)

  • $7,501.60 (Per 40)
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
UNF305G
Manufacturer
Ocal
Manufacturer's Part Number
UNF305G
Description
Ocal 1" PVC CTD Female Union HZD Loc
PVC Coated Explosion and Dust-Ignition Proof Unf Female Union, Pipe Size 1 Inch/27 Metric, 3 Piece, For Hazardous and Non-Hazardous Locations, Overall Length 2.16 Inch/54.86 Millimeters, Overall Diameter 2.00 Inch/50.80 Millimeters, Electrogalvanized Steel, Gray
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
704508413026 / 00704508413026
Weight per unit
0.87 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$187.54 (Each)
Carton
$7,501.60 (Per 40)
Resources
Images
 
 
UNF305G - Small Image
 
UNF305G - Large Image
Other Links
 
 
UNF305G - Other
Attachments
 
 
UNF305G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.160000000000000
Descriptions
Product Type
PVC CTD Unf Fem Union 1IN Gray
Description
OCAL 1" PVC CTD FEMALE UNION HZD LOC
Long Description
PVC Coated Explosion and Dust-Ignition Proof UNF Female Union, Pipe Size 1 Inch/27 Metric, 3 Piece, for Hazardous and Non-hazardous Locations, Overall Length 2.16 Inch/54.86 Millimeters, Overall Diameter 2.00 Inch/50.80 Millimeters, Electrogalvanized Steel, Gray
Special Features
Compact Design Which Permits Assembly with a Minimum of Clearance to Other Adjacent Conduit and/or Equipment
extra long description
ABB UNF305-G PVC CTD UNF FEM UNION
Additional Information
outside diameter
2.000000000000000
Manufacturer Information
Manufacturers Part Number
UNF305G
Brand
OCAL
GTIN
00704508413026
UPC
704508413026
Taxonomies, Classifications, and Categories
Category Description
ALL PLASTIBOND FITTINGS
Type
Female Union
Trade Size
Trade Size
1 in , 27 mm
Packaging
Weight per each
0.87
Carton
40
Uses, Certifications, and Standards
Application
To Connect Conduit to Conduit, or to Provide a Means for Future Modification of the Conduit System
standard
UL 1203, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat