UNF605G - Ocal 2" PVC CTD Female Union HZD Loc

Ocal

  • $485.46 (Each)
  • $485.46 (Each)

  • $2,912.76 (Per 6)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UNF605G
Manufacturer
Ocal
Manufacturer's Part Number
UNF605G
Description
Ocal 2" PVC CTD Female Union HZD Loc
PVC Coated Explosion and Dust-Ignition Proof Unf Female Union, Pipe Size 2 Inch/53 Metric, 3 Piece, For Hazardous and Non-Hazardous Locations, Overall Length 2.50 Inch/63.50 Millimeters, Overall Diameter 3.81 Inch/96.77 Millimeters, Electrogalvanized Steel, Gray
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
All Plastibond Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
704508413262 / 00704508413262
Weight per unit
4.32 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$485.46 (Each)
Carton
$2,912.76 (Per 6)
Resources
Other Links
 
 
UNF605G - Other
Images
 
 
UNF605G - Large Image
Attachments
 
 
UNF605G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
2.5
Descriptions
Long Description
PVC Coated Explosion and Dust-Ignition Proof UNF Female Union, Pipe Size 2 Inch/53 Metric, 3 Piece, for Hazardous and Non-hazardous Locations, Overall Length 2.50 Inch/63.50 Millimeters, Overall Diameter 3.81 Inch/96.77 Millimeters, Electrogalvanized Steel, Gray
Special Features
Compact Design Which Permits Assembly with a Minimum of Clearance to Other Adjacent Conduit and/or Equipment
Product Type
PVC CTD Unf Fem Union 2IN Gray
Description
OCAL 2" PVC CTD FEMALE UNION HZD LOC
extra long description
ABB UNF605-G PVC CTD UNF FEM UNION
Additional Information
outside diameter
3.81
Manufacturer Information
Manufacturers Part Number
UNF605G
Brand
OCAL
GTIN
00704508413262
UPC
704508413262
Taxonomies, Classifications, and Categories
Type
Female Union
Category Description
ALL PLASTIBOND FITTINGS
Trade Size
Trade Size
2 in
Packaging
Weight per each
4.32
Carton
6
Uses, Certifications, and Standards
Application
To Connect Conduit to Conduit, or to Provide a Means for Future Modification of the Conduit System
standard
UL 1203, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat