WMGLT3 - 3/4" LT Wire Mesh Grip

T&B Ind Fitting

  • $134.98 (Each)
  • $134.98 (Each)

  • $1,349.78 (Per 10)

  • $6,748.88 (Per 50)

  • $13,497.77 (Per 100)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
WMGLT3
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
WMG-LT3
Description
3/4" LT Wire Mesh Grip
3/4 Inch Wire Mesh Grip Assembly
Slang Terms

Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210776255 / 5414363101482 / 00786210776255
Weight per unit
0.115 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$134.98 (Each)
Carton
$1,349.78 (Per 10)
Standard Packaging
$6,748.88 (Per 50)
Resources
Images
 
 
WMGLT3 - Large Image
 
WMGLT3 - Large Image
 
WMGLT3 - Large Image
 
WMGLT3 - Large Image
 
WMGLT3 - Small Image
 
WMGLT3 - Large Image
 
WMGLT3 - Large Image
360 Images
 
 
WMGLT3 - 360 Image
Attachments
 
 
WMGLT3 - Specification Sheet
Other Links
 
 
WMGLT3 - Other
 
WMGLT3 - Other
Features
Material
Stainless Steel
Dimensions and Weight
Size
3/4 INCH
Descriptions
Description
3/4" LT WIRE MESH GRIP
Product Type
3/4IN Wire Mesh Grip Assy
Long Description
3/4 Inch Wire Mesh Grip Assembly
extra long description
ABB WMG-LT3 3/4IN WIRE MESH GRIP AS
Manufacturer Information
Manufacturers Part Number
WMG-LT3
Brand
T&B Ind Fitting
GTIN
00786210776255
UPC
786210776255
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Wiremesh Grips
Packaging
Weight per each
0.115
Carton
10
Package
50
Uses, Certifications, and Standards
Application
Prevents severe conduit bends and pullout
standard
UL E23018, CSA
You must have an account to view stock levels

* All prices subject to change.