WMGLT5 - 1-1/4" LT Wire Mesh Grip

T&B Ind Fitting

  • $205.52 (Each)
  • $205.52 (Each)

  • $411.03 (Per 2)

  • $2,055.17 (Per 10)

  • $20,551.70 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMGLT5
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
WMG-LT5
Description
1-1/4" LT Wire Mesh Grip
1-1/4 Inch Wire Mesh Grip Assembly, Pack Of 2
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210776279 / 5414363101505 / 00786210776279
Weight per unit
0.285 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$205.52 (Each)
Carton
$411.03 (Per 2)
Standard Packaging
$2,055.17 (Per 10)
Resources
Images
 
 
WMGLT5 - Small Image
 
WMGLT5 - Large Image
 
WMGLT5 - Large Image
 
WMGLT5 - Large Image
 
WMGLT5 - Large Image
 
WMGLT5 - Large Image
 
WMGLT5 - Large Image
Other Links
 
 
WMGLT5 - Other
 
WMGLT5 - Other
Attachments
 
 
WMGLT5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
1-1/4 INCH
Descriptions
Product Type
1-1/4IN Wire Mesh Grip Assy
Description
1-1/4" LT WIRE MESH GRIP
extra long description
ABB WMG-LT5 1-1/4IN WIRE MESH GRIP
Long Description
1-1/4 Inch Wire Mesh Grip Assembly, Pack of 2
Manufacturer Information
Manufacturers Part Number
WMG-LT5
Brand
T&B Ind Fitting
GTIN
00786210776279
UPC
786210776279
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Wiremesh Grips
Packaging
Weight per each
0.285
Carton
2
Package
10
Uses, Certifications, and Standards
Application
Prevents severe conduit bends and pullout
standard
UL E23018, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat