WMGLT6 - 1-1/2" LT Strain Relief Grip

T&B Ind Fitting

  • $249.50 (Each)
  • $249.50 (Each)

  • $499.00 (Per 2)

  • $2,495.00 (Per 10)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WMGLT6
Manufacturer
T&B Ind Fitting
Manufacturer's Part Number
WMG-LT6
Description
1-1/2" LT Strain Relief Grip
1-1/2 Inch Wire Mesh Grip Assembly, Pack Of 2
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
Cord Connectors & Cord Grips
UNSPSC
39121420 - Liquid tight connectors
UPC/EAN/GTIN
786210776286 / 5414363076612 / 00786210776286
Weight per unit
0.47 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$249.50 (Each)
Carton
$499.00 (Per 2)
Standard Packaging
$2,495.00 (Per 10)
Resources
Images
 
 
WMGLT6 - Large Image
 
WMGLT6 - Small Image
 
WMGLT6 - Large Image
 
WMGLT6 - Large Image
 
WMGLT6 - Large Image
 
WMGLT6 - Large Image
 
WMGLT6 - Large Image
Other Links
 
 
WMGLT6 - Other
 
WMGLT6 - Other
Attachments
 
 
WMGLT6 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Stainless Steel
Dimensions and Weight
Size
1-1/2 INCH
Descriptions
Description
1-1/2" LT STRAIN RELIEF GRIP
Product Type
1-1/2IN Wire Mesh Grip Assy
Long Description
1-1/2 Inch Wire Mesh Grip Assembly, Pack of 2
extra long description
ABB WMG-LT6 1-1/2IN WIRE MESH GRIP
Manufacturer Information
Manufacturers Part Number
WMG-LT6
Brand
T&B Ind Fitting
GTIN
00786210776286
UPC
786210776286
Taxonomies, Classifications, and Categories
Category Description
CORD CONNECTORS & CORD GRIPS
Type
Wiremesh Grips
Packaging
Weight per each
0.47
Carton
2
Package
10
Uses, Certifications, and Standards
standard
UL E23018, CSA
Application
Prevents severe conduit bends and pullout
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat