WR139 - 2/0 to 8 H Tap Conn

Blackburn Mechanical

  • $2.14 (Each)
  • $2.14 (Each)

  • $53.49 (Per 25)

  • $213.97 (Per 100)

  • $534.92 (Per 250)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WR139
Manufacturer
Blackburn Mechanical
Manufacturer's Part Number
WR139
Description
2/0 to 8 H Tap Conn
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 3 Conductors, Up to 90 °C Operating Temperature, 1-1/2 In Overall Length, Compression/Crimp Terminal, 0.09 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
T&B C Tap Lugs
UNSPSC
39121409 - Wire connectors
UPC/GTIN
783786100361 / 00783786100361
Weight per unit
0.088 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.14 (Each)
Carton
$53.49 (Per 25)
Standard Packaging
$534.92 (Per 250)
Resources
360 Images
 
 
WR139 - 360 Image
Images
 
 
WR139 - Small Image
 
WR139 - Large Image
 
WR139 - Large Image
 
WR139 - Large Image
 
WR139 - Large Image
 
WR139 - Large Image
Specifications Sheets
 
 
WR139 - Specification Sheet
Other Links
 
 
WR139 - Other
Attachments
 
 
WR139 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Compression;Crimp
Material
Aluminum
Number of Conductors
3
connection
Compression
Wire Size
Main: 1/0 to #4 ACSR or 2/0 to #3 STR or 2/0 to #2 SOL AWG , Tap A: #8 to #10 STR or #6 to #10 SOL AWG , Tap B: #12 to #14 STR or #12 to #14 SOL AWG
insulation
None
Material, Color, and Finish
Conductor Material
Aluminum
Dimensions and Weight
Overall Length
1-1/2 in
Size
Length 1-1/2 inch
Descriptions
Product Type
H-Type Compression Connector
Long Description
H-Type Compression Connector, Non-Insulated, Aluminum Conductor Material, 3 Conductors, Up to 90 °C Operating Temperature, 1-1/2 in Overall Length, Compression/Crimp Terminal, 0.09 lb/EA
Short Description
H-Type Compression Connector, Non-Insulated, 1-1/2 in L
Special Features
Made of 1350 Aluminum Alloy for High Strength and High Conductivity;Standard Compression Tools and Dies Install all Sizes;No Special Tools Needed;Field-Proven Ribbed Design Enables Excellent Connector/Conductor Contact Without Distorting the Conduct
Description
2/0 TO 8 H TAP CONN
extra long description
ABB WR139 AL HTYPE COMP CONN 1/0-4A
Additional Information
Maximum Conductor Size
Standard Conductor-Main:1/0, #1, #2, #3, #4 (ASCR), 2/0, 1/0, #1, #2, #3 (Stranded), #1, #2 (Solid);Standard Conductor-Tap A:#8, #10 (Stranded), #6, #8, #10 (Solid);Standard Conductor-Tap B:#12, #14 (Stranded), #12, #14 (Solid)
Insulated/Non-Insulated
Non-Insulated
Maximum Operating Temperature
Up to 90 °C
Standards Met
RUS Accepted;ANSI C119.4
package quantity
25 CT;250 PK
for use with
Hydraulic Tool
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
WR139
Brand
Blackburn Mechanical
sub brand
Blackburn
GTIN
00783786100361
UPC
783786100361
Taxonomies, Classifications, and Categories
Category Description
T&B C TAP LUGS
Type
H-Type Compression Tap Connector
Packaging
Weight
0.09 lb/EA
Weight per each
0.088
Carton
25
Package
250
Uses, Certifications, and Standards
environmental conditions
All Seasons / Conditions
Application
For Combinations of Aluminum to Aluminum and Aluminum to Copper Conductors
Mounting
None
standard
RUS Accepted. Complies with ANSI C119.4 Specifications
Temperature Rating
up to 90 C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat