ZR1038 - 3/8X120" All Thread Rod

Steel City

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 25)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
ZR1038
Manufacturer
Steel City
Manufacturer's Part Number
ZR1038
Description
3/8X120" All Thread Rod
Rod, R Series Threaded, Length 10 Feet, Rod Size 3/8 Inch - 16, Steel
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
31161618 - Threaded rod
UPC/GTIN
075114013451 / 00075114013451
Weight per unit
2.88 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
ZR1038 - Other
Images
 
 
ZR1038 - Large Image
 
ZR1038 - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Length
10 ft
Size
3/8-16 Inch
Descriptions
Description
3/8X120" ALL THREAD ROD
Product Type
Threaded Rod 3/8 Inch 10 Foot
extra long description
ABB ZR1038 THREADED ROD 3/8 INCH 10
Long Description
Rod, R Series Threaded, Length 10 Feet, Rod Size 3/8 Inch - 16, Steel
Manufacturer Information
Manufacturers Part Number
ZR1038
Brand
Steel City
GTIN
00075114013451
UPC
075114013451
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
2.88
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat