DB575S - 2G WP Gray Box - Five 3/4" Holes - 30 Cu In

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 9)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB575S
Manufacturer
Taymac
Manufacturer's Part Number
DB575S
Description
2G WP Gray Box - Five 3/4" Holes - 30 Cu In
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 3/4 In Hub Size, 7.85 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110150 / 00092326110150
Weight per unit
7.8499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DB575S - Small Image
 
DB575S - Large Image
Other Links
 
 
DB575S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
5
Material, Color, and Finish
Color
Gray
Finish
Premium Powder Coated
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Product Type
Outlet Box
Description
2G WP GRAY BOX - FIVE 3/4" HOLES - 30 CU IN
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 3/4 in Hub Size, 7.85 lb
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
Special Features
Weatherproof
Construction
Die-Cast Metal
extra long description
RACO DB575S 2G WP BOX (5) 3/4 IN. O
Additional Information
Mounting Type
Plug Mount
Standards Met
Ul Listed
package quantity
9 PK
number of outlet
5
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DB575S
GTIN
00092326110150
UPC
092326110150
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
7.85 lb
Weight per each
7.8499
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
30 cu.in
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DB575S.
Jump To:

Similar Items

Similar items are close alternatives to DB575S, though they may not be 100% alike.

2G Weatherproof Box (5) 3/4 In. Outlets - Gray
  • Our Part #: 53450
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5345-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 12 ($225.53) ·
53450 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$18.79

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, ...
  • Our Part #: WPB352
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB352
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($81.53) ·
WPB352 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$16.31

Each

QTY:
Each
Add
2G (5) 3/4" HL Gy WP Box
  • Our Part #: 2GB575
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 9 ($152.42) ·
2GB575 - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.94

Each

QTY:
Each
Add
Mulberry; Weatherproof Box; Two Gang Lug; Number Of Outlet: 5; Material: Heavy D...
  • Our Part #: 30248
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30248
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($21.44) ·
30248 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$21.44

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DB575S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53450 Bryant Electric 00781786534506
TP7106 Eaton Wiring Devices 00786189071061
36260 Morris 00601986362603
30248 Mulberry 00095327302487
WPB352 Legrand Pass & Seymour 00785007116618
5345-0 Raco 00050169534502
DB575S Raco 00092326110150
BD5-3/4 RAB Lighting 00019813905228
TGB75-5V Teddico-BWF 00087115190567
2IH5-2 Thomas & Betts 00042269394384
LT14-3 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat