DB575XS - Tam 2G WP Gray Box - Five 3/4" Holes - 30 Cu In

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 9)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DB575XS
Manufacturer
Taymac
Manufacturer's Part Number
DB575XS
Description
Tam 2G WP Gray Box - Five 3/4" Holes - 30 Cu In
Outlet Box, Premium Powder Coated, Gray, 30 Cu.In Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 3/4 In Hub Size, 7.85 LB
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112284 / 00092326112284
Weight per unit
0.9514 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
DB575XS - Small Image
 
DB575XS - Large Image
 
DB575XS - Large Image
Other Links
 
 
DB575XS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
2
Shape
Rectangular
Number of Hubs
5
Material, Color, and Finish
Finish
Premium Powder Coated
Color
Gray Primer
Dimensions and Weight
Hub Size
3/4 in
Descriptions
Product Type
Outlet Box
Long Description
Outlet Box, Premium Powder Coated, Gray, 30 cu.in Capacity, 2 Gang, Rectangular, Plug Mount, 5 Hubs, 3/4 in Hub Size, 7.85 lb
Special Features
Weatherproof
Short Description
Outlet Box, 30 cu. in, Gray, 2 Gangs, FIVE 1/2" HOLES - 30 CU IN
extra long description
RACO DB575XS 2G WP BOX (5)3/4 IN OU
Construction
Die-Cast Metal
Description
TAM 2G WP GRAY BOX - FIVE 3/4" HOLES - 30 CU IN
Additional Information
Standards Met
Ul Listed
package quantity
9 PK
Mounting Type
Plug Mount
number of outlet
5 W
Manufacturer Information
Brand
Taymac
sub brand
Taymac Corporation
Manufacturers Part Number
DB575XS
GTIN
00092326112284
UPC
092326112284
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
7.85 lb
Weight per each
0.9514
Carton
1
Package
9
Uses, Certifications, and Standards
Capacity
30 cu.in
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of DB575XS.
Jump To:

Similar Items

Similar items are close alternatives to DB575XS, though they may not be 100% alike.

2G WP Box (5)3/4 In Outlets W/Side Holes Gray
  • Our Part #: 53420
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5342-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($16.15) ·
53420 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.15

Each

QTY:
Each
Add
Weatherproof Gang Box, Powder Paint, Gray, 30.5 Cu.In Capacity, 2 Gang, Square, ...
  • Our Part #: WPB362
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB362
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 5 ($88.45) ·
WPB362 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.69

Each

QTY:
Each
Add
Cross Referenced

These items are similar to DB575XS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RB53420 Bryant Electric 00781786534209
TP7122 Eaton Wiring Devices 00786189071221
36280 Morris 00601986362801
30254 Mulberry 00095327302548
WPB362 Legrand Pass & Seymour 00785007116632
5342-0 Raco 00050169534205
DB575XS Raco 00092326112284
BD5X-3/4 RAB Lighting 00019813905235
TGB75-5XV Teddico-BWF 00087115271686
2IH5S2-2 Thomas & Betts 00042269393981
LTX14-5 Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat