LT100WH - Tam WHT STD Lampholder

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 20)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LT100WH
Manufacturer
Taymac
Manufacturer's Part Number
LT100WH
Description
Tam WHT STD Lampholder
Traditional or CFL Weatherproof Lampholder - White
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Plugs, Connectors, Inlets, Out Mark as Incorrect
Suggest a New Category
Classification
Incandescent (Except Residential)
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326112130 / 00092326112130
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LT100WH - Small Image
 
LT100WH - Large Image
Other Links
 
 
LT100WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
WHITE GLOSS
Dimensions and Weight
Height
2.41 in
Width
2.41 in
Length
4.56 in
Descriptions
Long Description
Traditional or CFL Weatherproof Lampholder - White
Product Type
WP Lampholder W/External Gasket White
extra long description
RACO LT100WH WP LAMPHOLDER W/EXTERN
Description
TAM WHT STD LAMPHOLDER
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
LT100WH
GTIN
00092326112130
UPC
092326112130
Taxonomies, Classifications, and Categories
Type
Lampholder with Extenal Gasket
Category Description
Incandescent (Except Residential)
Availability
Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Package
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LT100WH.
Jump To:

Similar Items

Similar items are close alternatives to LT100WH, though they may not be 100% alike.

Lampholder, Medium Base, Incandescent Lamp, Die-Cast Aluminum, White, Corrosion ...
  • Our Part #: PAR1W
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: PAR1W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 12 ($47.41) ·
PAR1W - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.95

Each

QTY:
Each
Add
Traditional White Lampholder, 75-150 Watt Par 38 Lamps
  • Our Part #: 56061
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5606-1
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($3.25) ·
56061 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat