LV110S - Tam 1G 1H WP Gry CVR

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LV110S
Manufacturer
Taymac
Manufacturer's Part Number
LV110S
Description
Tam 1G 1H WP Gry CVR
Rectangular 1/2 In. 1-Hole Lampholder Weatherproof Cover - Silver
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
092326111430 / 00092326111430
Weight per unit
0.213 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LV110S - Large Image
 
LV110S - Small Image
Other Links
 
 
LV110S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.20
Width
2.88
Height
4.65
Descriptions
Product Type
1G WP Cluster CVR (1) 1/2 In. Outlet Gy
Long Description
Rectangular 1/2 in. 1-Hole Lampholder Weatherproof Cover - Silver
Special Features
One 1/2 in. Outlet
extra long description
RACO LV110S 1G WP CLUSTER CVR (1) 1
Description
TAM 1G 1H WP GRY CVR
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
LV110S
GTIN
00092326111430
UPC
092326111430
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang WP Cluster Cover
Availability
Status
Inactive
Packaging
Weight per each
0.213
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LV110S.
Jump To:

Similar Items

Similar items are close alternatives to LV110S, though they may not be 100% alike.

Weatherproof Cover Rectangular Cluster Gray One Hole
  • Our Part #: 51860
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5186-0
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($4.14) ·
51860 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.14

Each

QTY:
Each
Add
Weatherproof Cluster Cover, Stainless Steel, Silver, Rectangular, 4 In Diameter,...
  • Our Part #: WPB11
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPB11
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 14 ($48.68) ·
WPB11 - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$3.48

Each

QTY:
Each
Add
Mulberry; Electrical Box Cover; Material: Heavy Duty Die Cast Zinc; Finish: Powd...
  • Our Part #: 30351
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 30351
  • Manufacturer: Mulberry Metal
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($5.08) ·
30351 - Mulberry Metal

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$5.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LV110S but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
PMCS1 Barron Lighting Group n/a
RB51860 Bryant Electric 00781786518605
TP7312 Eaton Wiring Devices 00786189073126
12804-E Emergi-Lite n/a
37310 Morris 00601986373104
30351 Mulberry 00095327303514
WPB11 Legrand Pass & Seymour 00785007116212
MP1R Philips Luminaires n/a
5186-0 Raco 00050169518601
5186-5 Raco 00050169518656
LV110S Raco 00092326111430
R14-1 RAB Lighting 00019813930107
811-1 Teddico-BWF 00087115008114
RC-1V Teddico-BWF 00087115280367
C1-PL Thomas & Betts n/a
LC-11 Thomas & Betts 00042269735156

* All prices subject to change.

Begin Live Chat