LV130S - 1G 3H WP Gry Cover

Taymac

  • $4.85 (Each)
  • $4.85 (Each)

  • $72.81 (Per 15)

  • $485.40 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LV130S
Manufacturer
Taymac
Manufacturer's Part Number
LV130S
Description
1G 3H WP Gry Cover
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 In (Hole) Diameter, 1.95 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326110457 / 00092326110457
Weight per unit
1.95 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.85 (Each)
Carton
$4.85 (Each)
Standard Packaging
$72.81 (Per 15)
Resources
Images
 
 
LV130S - Small Image
 
LV130S - Large Image
Other Links
 
 
LV130S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Diameter
1/2 in (Hole)
Height
4.65
Length
1.2
Width
2.88
Descriptions
Product Type
Weatherproof Lampholder Cover
Description
1G 3H WP GRY COVER
Long Description
Weatherproof Lampholder Cover, Die-Cast Metal Material, Gray, 1/2 in (Hole) Diameter, 1.95 lb/EA
Short Description
Weatherproof Lampholder Cover, Die-Cast Metal, Gray, 1 Gang, 3 Hole
extra long description
RACO LV130S 1G WP CLUSTER CVR (3) 1
Special Features
and mounting hardware; gray.;ground screws;TAYMAC Weatherproof rectangular lampholder covers are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 3 - 1/2 holes; includes closure plugs
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
15 PK
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
LV130S
GTIN
00092326110457
UPC
092326110457
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Rectangular Three Hole 1/2 IN Lampholder Cover
Availability
Status
Inactive
Packaging
Weight
1.95 lb/EA
Weight per each
1.95
Carton
1
Package
15
Uses, Certifications, and Standards
Application
Commercial
Mounting
DEVICE
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat