LV330WH - Tam 4" RND WP White Lamp Cover - Three 1/2" Holes

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 9)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LV330WH
Manufacturer
Taymac
Manufacturer's Part Number
LV330WH
Description
Tam 4" RND WP White Lamp Cover - Three 1/2" Holes
Round 1/2 In. 3-Hole Lampholder Weatherproof Cover - White
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
092326112185 / 00092326112185
Weight per unit
2.2799 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LV330WH - Large Image
 
LV330WH - Small Image
Other Links
 
 
LV330WH - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
White
Dimensions and Weight
Length
.88
Height
4.17
Width
4.17
Descriptions
Product Type
RND WP Cluster CVR (3) 1/2 In. Otlt WH
extra long description
RACO LV330WH RND WP CLUSTER CVR (3)
Long Description
Round 1/2 in. 3-Hole Lampholder Weatherproof Cover - White
Special Features
Three 1/2 in. Outlet
Description
TAM 4" RND WP WHITE LAMP COVER - THREE 1/2" HOLES
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
LV330WH
GTIN
00092326112185
UPC
092326112185
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round WP Cluster Cover
Availability
Status
Inactive
Packaging
Weight per each
2.2799
Carton
1
Package
9
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LV330WH.
Jump To:

Similar Items

Similar items are close alternatives to LV330WH, though they may not be 100% alike.

Round WP Cluster Cover (3) 1/2 In. Outlet White
  • Our Part #: 51971
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5197-1
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 2 ($9.15) ·
51971 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.57

Each

QTY:
Each
Add
Weatherproof Cluster Cover, Die-Cast Aluminum, White, Rectangular, 4 In Diameter...
  • Our Part #: WPRB13W
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: WPRB13W
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 8 ($29.90) ·
WPRB13W - Pass & Seymour/Legrand

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.74

Each

QTY:
Each
Add
Cross Referenced

These items are similar to LV330WH but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
36832 Morris 00601986368322
30377W Mulberry 00095327311243
WPRB13-W Legrand Pass & Seymour 00785007117325
5197-1 Raco 00050169519714
5197-6 Raco 00050169519769
LV330WH Raco 00092326112185
C103W RAB Lighting 00019813934372
Y3-WH Thomas & Betts n/a

* All prices subject to change.

Begin Live Chat