MM710G - Tam 1G WP NM HZ/VRT In Use CVR

Taymac

  • $23.54 (Each)
  • $23.54 (Each)

  • $2,353.92 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MM710G
Manufacturer
Taymac
Manufacturer's Part Number
MM710G
Description
Tam 1G WP NM HZ/VRT In Use CVR
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-In-1, 4-3/4 In. Deep, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
092326104289 / 0092326104289 / 00092326104289
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$23.54 (Each)
Carton
$23.54 (Each)
Resources
Other Links
 
 
MM710G - Other
 
MM710G - Other
 
MM710G - Other
 
MM710G - Other
Images
 
 
MM710G - Large Image
 
MM710G - Large Image
Attachments
 
 
MM710G - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
4
Length
5.38
Height
5.5
Descriptions
Product Type
Weatherproof
extra long description
RACO MM710G 1G WP HOR/VER 16IN1 WIU
Long Description
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 4-3/4 in. Deep, Gray
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; Jumbo; quick and easy to install; lockable tab; 16 configurations in 1; horizontal/vertical; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; gray.
Description
TAM 1G WP NM HZ/VRT IN USE CVR
Additional Information
pallet quantity
480
Packaging Type
Shrink
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM710G
GTIN
00092326104289
UPC
092326104289
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
5
Weight per each
0.61
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
DEVICE
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat