MM710G - Tam 1G WP NM HZ/VRT In Use CVR

Taymac

  • $24.25 (Each)
  • $24.25 (Each)

  • $2,424.54 (Per 100)
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
MM710G
Manufacturer
Taymac
Manufacturer's Part Number
MM710G
Description
Tam 1G WP NM HZ/VRT In Use CVR
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-In-1, 4-3/4 In. Deep, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/EAN/GTIN
092326104289 / 0092326104289 / 00092326104289
Weight per unit
0.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$24.25 (Each)
Carton
$24.25 (Each)
Resources
Images
 
 
MM710G - Small Image
 
MM710G - Large Image
 
MM710G - Large Image
Attachments
 
 
MM710G - Specification Sheet
Other Links
 
 
MM710G - Other
 
MM710G - Other
 
MM710G - Other
 
MM710G - Other
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
Gray
Dimensions and Weight
Width
4
Length
5.38
Height
5.5
Descriptions
Product Type
Weatherproof
Long Description
1-Gang Weatherproof In-Use Cover, Horizontal/Vertical, 16-in-1, 4-3/4 in. Deep, Gray
Construction
Nonmetallic
Special Features
TAYMAC Weatherproof nonmetallic While-in-use device covers are made from high-impact polycarbonate construction providing maximum durability; NEMA 3R compliant; 1 gang; Jumbo; quick and easy to install; lockable tab; 16 configurations in 1; horizontal/vertical; base configuration with patented Knock-Out Technology for custom fitting; includes attached gasket and mounting hardware; gray.
extra long description
RACO MM710G 1G WP HOR/VER 16IN1 WIU
Description
TAM 1G WP NM HZ/VRT IN USE CVR
Additional Information
pallet quantity
480
Packaging Type
Shrink
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
MM710G
GTIN
00092326104289
UPC
092326104289
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Standard Package
5
Weight per each
0.61
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Mounting
DEVICE
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of MM710G.
Jump To:

Similar Items

Similar items are close alternatives to MM710G, though they may not be 100% alike.

Clear 1GANG 4 3/4" Deep W
  • Our Part #: TWCWX1PC
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 4 ($84.32) ·
TWCWX1PC - TITAN3 Technology LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$21.08

Each

QTY:
Each
Add
Cross Referenced

These items are similar to MM710G but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
WIUC10-DGL Legrand Pass & Seymour 00785007037074
MM710G Raco 00092326104289
E9UDVGRN2 Thomas & Betts 00034481197737

* All prices subject to change.

Begin Live Chat