MR420CG - Od RCSD HZ/VT Otlt Encl Gry

Taymac

  • $39.29 (Each)
  • $39.29 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MR420CG
Manufacturer
Taymac
Manufacturer's Part Number
MR420CG
Description
Od RCSD HZ/VT Otlt Encl Gry
Recessed In-Use Extra Duty® Weatherproof Cover, Clear
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/GTIN
050169964200 / 00050169964200
Weight per unit
1.85 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$39.29 (Each)
Resources
Images
 
 
MR420CG - Large Image
 
MR420CG - Small Image
 
MR420CG - Large Image
 
MR420CG - Large Image
 
MR420CG - Large Image
 
MR420CG - Large Image
 
MR420CG - Video
Other Links
 
 
MR420CG - Other
 
MR420CG - Other
 
MR420CG - Other
 
MR420CG - Other
 
MR420CG - Other
 
MR420CG - Other
Attachments
 
 
MR420CG - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Cover Type
In-Use
Material, Color, and Finish
Color
Gray;Clear
Dimensions and Weight
Size
4.98 in x 6.75 in x 7.38 in
Descriptions
Description
OD RCSD HZ/VT OTLT ENCL GRY
Long Description
Recessed In-Use EXTRA DUTY® Weatherproof Cover, Clear
Special Features
EXTRA DUTY®
Product Type
Weatherproof
Construction
Nonmetallic
extra long description
RACO MR420CG 1G WP EXTRA DTY RECESS
Additional Information
pallet quantity
180
media
Yes
Manufacturer Information
Manufacturers Part Number
MR420CG
Brand
Taymac
GTIN
00050169964200
UPC
050169964200
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
COVER
Packaging
Weight per each
1.85
Carton
1
Uses, Certifications, and Standards
standard
cULus Listed
Application
In Use
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat