PRB57550GY - HBL Gry 1/2&3/4 PVC Box

Bell

  • $8.49 (Each)
  • $8.49 (Each)

  • $67.92 (Per 8)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PRB57550GY
Manufacturer
Bell
Manufacturer's Part Number
PRB57550GY
Description
HBL Gry 1/2&3/4 PVC Box
Round Weatherproof Box, Five 1/2 or 3/4 In. Threaded Outlets, Gray
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Non-Metallic Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326130349 / 00092326130349
Weight per unit
0.438 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.49 (Each)
Standard Packaging
$67.92 (Per 8)
Resources
Other Links
 
 
PRB57550GY - Other
 
PRB57550GY - Other
Attachments
 
 
PRB57550GY - Specification Sheet
Images
 
 
PRB57550GY - Large Image
 
PRB57550GY - Small Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Nonmetallic
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Width
4.25
Size
4" Round
Depth
1.125
Descriptions
Product Type
Weatherproof Boxes & Extensions
extra long description
RACO PRB57550GY RND NM WP BOX (5) 1
Long Description
Round Weatherproof Box, Five 1/2 or 3/4 in. Threaded Outlets, Gray
Special Features
Durable high impact PVC construction. Used with 1/2 in. or 3/4 in. conduit. Includes 3/4 in. closure plugs, reducer bushings, gasket and mounting hardware.
Construction
Nonmetallic
Description
HBL GRY 1/2&3/4 PVC BOX
Additional Information
pallet quantity
1120
number of outlet
5
Packaging Type
Shrink
Manufacturer Information
Brand
BELL
Manufacturers Part Number
PRB57550GY
GTIN
00092326130349
UPC
092326130349
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
Round/Splice Box
Packaging
Standard Package
8
Weight per each
0.438
Carton
1
Package
8
Uses, Certifications, and Standards
Application
For general use whenever weatherproof protection is required.
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat