RB550Z - 4" Round WP Bronze Box

Taymac

  • $8.20 (Each)
  • $8.20 (Each)

  • $106.63 (Per 13)

  • $820.24 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RB550Z
Manufacturer
Taymac
Manufacturer's Part Number
RB550Z
Description
4" Round WP Bronze Box
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Bronze, 1/2 In Hub Size, Screw Mount or Plug Mount, 6.55 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110785 / 00092326110785
Weight per unit
0.554 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.20 (Each)
Carton
$8.20 (Each)
Standard Packaging
$106.63 (Per 13)
Resources
Images
 
 
RB550Z - Small Image
 
RB550Z - Large Image
Other Links
 
 
RB550Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Metal
Material, Color, and Finish
Finish
Powder Coated
Color
Bronze
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Weatherproof Outlet Box
Description
4" ROUND WP BRONZE BOX
Long Description
Weatherproof Outlet Box, Die-Cast Metal Material, Powder Coated, Bronze, 1/2 in Hub Size, Screw Mount or Plug Mount, 6.55 lb/EA
Short Description
4" Round Weatherproof Outlet Box, Die-Cast Metal, Powder Coated, Bronze
extra long description
RACO RB550Z ROUND WP BOX (5) 1/2 IN
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Additional Information
includes
Closure Plug;Ground Screw;Mounting Hardware
Mounting Type
Screw Mount;Plug Mount
Standards Met
UL mA;NEC 2011;NEMA 3R Compliant
package quantity
13 PK
number of outlet
5
Manufacturer Information
Manufacturers Part Number
RB550Z
Brand
Taymac
GTIN
00092326110785
UPC
092326110785
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Availability
Status
Inactive
Packaging
Weight
6.55 lb/EA
Weight per each
0.554
Carton
1
Package
13
Uses, Certifications, and Standards
Application
Commercial
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of RB550Z.
Jump To:

Similar Items

Similar items are close alternatives to RB550Z, though they may not be 100% alike.

Round WP Box (5) 1/2 In. Outlets - Bronze
  • Our Part #: 53612
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 5361-2
  • Manufacturer: Hubbell--Raco
  • Find: Similar Items
  • Pkg Sizes: 16 ($101.52) ·
53612 - Hubbell--Raco

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.35

Each

QTY:
Each
Add
RND (5) 1/2" HL BZ WP Box
  • Our Part #: RB550BZ
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: SPX
  • Find: Similar Items
  • Pkg Sizes: 13 ($94.11) ·
RB550BZ - Superflex LTD.

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.24

Each

QTY:
Each
Add
4" RND WP Splice BX, (5)1/2HUBS BRNZ
  • Our Part #: TWRB550B
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TITAN3 Technology LLC
  • Find: Similar Items
  • Pkg Sizes: 13 ($92.69) ·
TWRB550B - TITAN3 Technology LLC

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.13

Each

QTY:
Each
Add
Weatherproof Gang Box, Bronze, 16.1 Cu.In Capacity, Round, Knockout Cable Entry,...
  • Our Part #: WPRB25BR
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: WPRB25BR
  • Manufacturer: Pass & Seymour/Legrand
  • Find: Similar Items
  • Pkg Sizes: 9 ($56.41) ·
WPRB25BR - Pass & Seymour/Legrand

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.27

Each

QTY:
Each
Add
Weatherproof Round Box, Bronze, Round, Knockout Cable Entry, 1/2 In Knockout Siz...
  • Our Part #: VXCA
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: VXCA
  • Manufacturer: Rab Lighting
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.00) ·
VXCA - Rab Lighting

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.00

Each

QTY:
Each
Add
Cross Referenced

These items are similar to RB550Z but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
ORBBZ Chloride n/a
TP7149 Eaton Wiring Devices 00786189071498
36614 Morris 00601986366144
30316Z Mulberry 00095327310970
WPRB25-BR Legrand Pass & Seymour 00785007117677
5361-2 Raco 00050169536124
5361-7 Raco 00050169536179
RB550Z Raco 00092326110785
VXCA RAB Lighting 00019813904559
3505AB-1 Teddico-BWF 00087115205681
RB-5AV Teddico-BWF 00087115205650
DS-47-BR Thomas & Betts 00042269810518
TR11-4BR Thomas & Betts 00785055205098

* All prices subject to change.

Begin Live Chat