RLB075 - Tam 3/4" Rigged LB Assembly

Taymac

  • $16.09 (Each)
  • $16.09 (Each)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RLB075
Manufacturer
Taymac
Manufacturer's Part Number
RLB075
Description
Tam 3/4" Rigged LB Assembly
3/4 In. Rigid LB Assembly
Slang Terms

Suggest a New Term
Categories
Unilets) - Alum Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
092326211925 / 00092326211925
Weight per unit
0.37 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.09 (Each)
Resources
Attachments
 
 
RLB075 - Specification Sheet
Images
 
 
RLB075 - Small Image
 
RLB075 - Large Image
 
RLB075 - Video
Other Links
 
 
RLB075 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Color
Gray
Finish
Powder Coat
Dimensions and Weight
Hub Size
Ex 1/2 1 3.4
Width
1.56
Height
2.39
Length
5.08
Descriptions
Product Type
Conduit Bodies
extra long description
RACO RLB075 3/4 IN RIGID LB ASSEMBL
Description
TAM 3/4" RIGGED LB ASSEMBLY
Long Description
3/4 in. Rigid LB Assembly
Special Features
Durable die cast aluminum construction. Premium powder coat finish. Includes NBR synthetic rubber gasket. Stamped aluminum cover. Combination head screw.
Additional Information
media
Yes
pallet quantity
2400
fitting type
Conduit Bodies
Conduit Type
RIGID/IMC
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
RLB075
GTIN
00092326211925
UPC
092326211925
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
LB Type Conduit Bodies
Packaging
Standard Package
10
Weight per each
0.37
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat