SB450WH - Tam WHT Outlet Box

Taymac

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB450WH
Manufacturer
Taymac
Manufacturer's Part Number
SB450WH
Description
Tam WHT Outlet Box
1-Gang 4-Hole 1/2 In. Outlet Box - White
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112710 / 00092326112710
Weight per unit
0.656 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
SB450WH - Small Image
 
SB450WH - Large Image
Other Links
 
 
SB450WH - Other
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
Metal
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
1-Gang
Descriptions
Product Type
1G WP Box (4) 1/2 In. Outlets - White
Long Description
1-Gang 4-Hole 1/2 in. Outlet Box - White
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 4 - 1/2" holes ; includes closure plugs, grounding screw, and mounting hardware; white.
extra long description
RACO SB450WH 1G WP BOX (4) 1/2 IN.
Description
TAM WHT OUTLET BOX
Additional Information
Knockouts
1/2 IN Holes;4
number of outlet
4
Manufacturer Information
Manufacturers Part Number
SB450WH
Brand
Taymac
GTIN
00092326112710
UPC
092326112710
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang White Four 1/2 IN Holde Outlet Box
Availability
Status
Inactive
Packaging
Weight per each
0.656
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat