SB475Z - 1G WP BRNZ Outlet BX

Taymac

  • $5.32 (Each)
  • $5.32 (Each)

  • $531.60 (Per 100)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SB475Z
Manufacturer
Taymac
Manufacturer's Part Number
SB475Z
Description
1G WP BRNZ Outlet BX
1-Gang 4-Hole 3/4 In. Outlet Box - Bronze
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Outlet Boxes, Etc. - Steel Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326114486 / 00092326114486
Weight per unit
0.669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.32 (Each)
Carton
$5.32 (Each)
Resources
Other Links
 
 
SB475Z - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
Bonze
Dimensions and Weight
Size
1-Gang
Descriptions
Product Type
1G WP Box (4) 3/4 In. Outlets - Bronze
Description
1G WP BRNZ OUTLET BX
Long Description
1-Gang 4-Hole 3/4 in. Outlet Box - Bronze
Construction
Die Cast
Special Features
TAYMAC Weatherproof outlet boxes are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; 4 - 3/4" holes ; includes closure plugs, grounding screw, and mounting hardware; bronze.
extra long description
RACO SB475Z 1G WP BOX (4) 3/4 IN. O
Additional Information
Knockouts
3/4 IN Holes;4
number of outlet
4
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SB475Z
GTIN
00092326114486
UPC
092326114486
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang Bronze Four Hole Outlet Box - Four 3/4 IN Holes
Packaging
Weight per each
0.669
Carton
1
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat