SE450S - Tam 1G WP Gray Box Exten. Ring - (4) 1/2" Holes 9.

Taymac

  • $8.59 (Each)
  • $8.59 (Each)

  • $51.54 (Per 6)

  • $858.98 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE450S
Manufacturer
Taymac
Manufacturer's Part Number
SE450S
Description
Tam 1G WP Gray Box Exten. Ring - (4) 1/2" Holes 9.
Weatherproof Outlet Box, Gray, 1/2 In Hub Size, 1 Gang, 3.35 LB/Ea
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326110945 / 00092326110945
Weight per unit
3.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.59 (Each)
Carton
$8.59 (Each)
Standard Packaging
$51.54 (Per 6)
Resources
Images
 
 
SE450S - Small Image
 
SE450S - Large Image
Other Links
 
 
SE450S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Gangs
1
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Hub Size
1/2 in
Descriptions
Product Type
Weatherproof Outlet Box
Long Description
Weatherproof Outlet Box, Gray, 1/2 in Hub Size, 1 Gang, 3.35 lb/EA
Short Description
Weatherproof Outlet Box, Gray, 1/2 in, in
extra long description
RACO SE450S 1G WP EXT ADAPT (4) 1/2
Special Features
Closure plugs, ground screw, and mounting hardware included
Construction
Die-Cast Metal
Description
TAM 1G WP GRAY BOX EXTEN. RING - (4) 1/2" HOLES 9.
Additional Information
package quantity
6 PK
number of outlet
4
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SE450S
GTIN
00092326110945
UPC
092326110945
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
WP Exentsion Ring
Packaging
Weight
3.35 lb/EA
Weight per each
3.2999
Carton
1
Package
6
Uses, Certifications, and Standards
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat