SE475S - Tam 4-3/4" Hole Gry Rect Ext

Taymac

  • $10.30 (Each)
  • $10.30 (Each)

  • $61.79 (Per 6)

  • $1,029.84 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SE475S
Manufacturer
Taymac
Manufacturer's Part Number
SE475S
Description
Tam 4-3/4" Hole Gry Rect Ext
1-Gang 3/4 In. 4-Hole Extension Ring - Silver
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121305 - Weatherproof boxes
UPC/GTIN
092326112307 / 00092326112307
Weight per unit
0.583 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.30 (Each)
Carton
$10.30 (Each)
Standard Packaging
$61.79 (Per 6)
Resources
Images
 
 
SE475S - Small Image
 
SE475S - Large Image
Other Links
 
 
SE475S - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Metal
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Size
1-Gang
Descriptions
Product Type
1G WP Ext Adapt (4) 3/4 In. Outlets Gy
extra long description
RACO SE475S 1G WP EXT ADAPT (4) 3/4
Description
TAM 4-3/4" HOLE GRY RECT EXT
Long Description
1-Gang 3/4 in. 4-Hole Extension Ring - Silver
Construction
Die Cast
Special Features
TAYMAC Weatherproof Extension rings are made of superior commercial quality die cast metal construction and are finished with a premium powdercoat. NEMA 3R compliant; 1 gang; gray.
Additional Information
number of outlet
4
Knockouts
3/4 IN Holes;4
Manufacturer Information
Brand
Taymac
Manufacturers Part Number
SE475S
GTIN
00092326112307
UPC
092326112307
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
1-Gang Extension Ring- Four 3/4 IN Holes
Packaging
Weight per each
0.583
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Electrical
standard
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat