31032841 - 32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving

TCP

  • $4.68 (Each)
  • $4.68 (Each)

  • $117.00 (Per 25)
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
31032841
Manufacturer
TCP
Manufacturer's Part Number
31032841
Description
32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving
Fluorescent Lamp, Bipin (G13) Base, T8 Bulb Shape, 85, 24000 H Average Life, 4100 K, White, 300 V, 32 W, 2950 LM Brightness (Lumens), Dimmable, 1 In Diameter, 48 In Length, 24 Month Warranty, +10 °C Operating Temperature
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
762148310006 / 00762148310006
Weight per unit
0.456 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.68 (Each)
Standard Packaging
$117.00 (Per 25)
Resources
Images
 
 
31032841 - Small Image
 
31032841 - Large Image
 
31032841 - Large Image
MSDS Sheets
 
 
31032841 - MSDS Sheet
 
31032841 - MSDS Sheet
Attachments
 
 
31032841 - Specification Sheet
 
31032841 - Specification Sheet
 
31032841 - Specification Sheet
Other Links
 
 
31032841 - Other
 
31032841 - Other
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
300 V
Wattage
32
Shape
T8 U-Bend
amperage rating
N/A
Ballast Type
N/A
Material, Color, and Finish
Base Type
BiPin (G13)
Color Rendering Index
85
Color
White
color temperature
4100
color rendering index (cri)
85
Finish
white
Dimensions and Weight
Diameter
1 in
Length
48 in
Descriptions
Product Type
Fluorescent Lamp
Description
32W T8 48" 4100K 82 CRI BI-PIN ENERGY SAVING
Long Description
Fluorescent Lamp, BiPin (G13) Base, T8 Bulb Shape, 85, 24000 h Average Life, 4100 k, White, 300 V, 32 W, 2950 lm Brightness (Lumens), Dimmable, 1 in Diameter, 48 in Length, 24 month Warranty, +10 °C Operating Temperature
Short Description
Fluorescent Lamp, BiPin (G13), T8, 85 CRI, 32 W, 5000K
Special Features
N/A
Additional Information
dimmable
Yes
bulb shape
T8
average life
24000 h
Brightness (Lumens)
2950 lm
Warranty
24 month
Minimum Operating Temperature
+10 °C
Standards Met
UL;cUL
package quantity
1 CT;25 PK
lumens
2.95k
beam angle
360
Base
Medium Bi Pin
Fixture Type
N/A
start type
N/A
total harmonic distortion
N/A
Manufacturer Information
Manufacturers Part Number
31032841
Brand
Technical Consumer Prod.
sub brand
Lamps T8 32W
GTIN
00762148310006
UPC
762148310006
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Non-integrated
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.456
Carton
1
Package
25
Uses, Certifications, and Standards
Energy Star
yes
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 31032841.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 31032841.

32W T8 48" 4100K 82 Cri Bi-Pin Energy Saving
  • Our Part #: 31032841
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TEC
  • Find: Similar Items
  • Pkg Sizes: 25 ($117.00) ·
31032841 - Techline, Inc

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$4.68

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 31032841, though they may not be 100% alike.

32W, 48" Mol, T8 Octron Fluorescent Lamp, 4100K Color Temperature, Rare Earth Ph...
  • Our Part #: F032841EC0
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FO32/841/ECO/21781
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 30 ($102.90) ·
F032841EC0 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.43

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat