40114 - 14 W CFL Dim Full Spring

TCP

  • $6.48 (Each)
  • $6.48 (Each)

  • $77.76 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
40114
Manufacturer
TCP
Manufacturer's Part Number
40114
Description
14 W CFL Dim Full Spring
14W Dim Springlamp Pro Bulb Shape: Spring Wattage: 14W Incandescent Equiv: 60W Color Temp: 2700K Voltage: 120V Dimmable: Yes Energy Star: No
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148112433 / 00762148112433
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.48 (Each)
Standard Packaging
$77.76 (Per 12)
Resources
Images
 
 
40114 - Large Image
Attachments
 
 
40114 - Specification Sheet
MSDS Sheets
 
 
40114 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
210m A
Wattage
57750
Ballast Type
Electronic
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Shape
Spiral
Material, Color, and Finish
color temperature
2700 CCT
color rendering index (cri)
82 W
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
2.00 inches
Length
4.40 in
Descriptions
Description
14 W CFL DIM FULL SPRING
Long Description
14W DIM SPRINGLAMP PRO Bulb Shape: Spring Wattage: 14W Incandescent Equiv: 60W Color Temp: 2700K Voltage: 120V Dimmable: Yes Energy Star: No
Special Features
Wet Location
Product Type
14W Dim Springlamp Pro
Additional Information
total harmonic distortion
< 100 Pct
lumens
016113
average life
10000 Hr
beam angle
71411837241
Fixture Type
Any IN
Base
E26
start type
Instant
Manufacturer Information
Manufacturers Part Number
40114
Brand
TCP
GTIN
00762148112433
UPC
762148112433
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
Spiral
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial TEST
standard
High
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat