48913 - 13W Full CFL Spring

TCP

  • $5.36 (Each)
  • $5.36 (Each)

  • $64.32 (Per 12)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
48913
Manufacturer
TCP
Manufacturer's Part Number
48913
Description
13W Full CFL Spring
00762148112501|0762148|762148112501|76214811250|11250|48913|13W Springlamp Pro|TCP 48913|TCP Technical Consumer Product 48913|Technical Consumer Products 48913
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148112501 / 00762148112501
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.36 (Each)
Standard Packaging
$64.32 (Per 12)
Resources
MSDS Sheets
 
 
48913 - MSDS Sheet
 
48913 - MSDS Sheet
Attachments
 
 
48913 - Specification Sheet
 
48913 - Specification Sheet
 
48913 - Specification Sheet
Images
 
 
48913 - Small Image
 
48913 - Large Image
 
48913 - Large Image
Other Links
 
 
48913 - Other
 
48913 - Other
 
48913 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.22
Voltage Rating
120
Wattage
13
Shape
Spring
Ballast Type
Electronic
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82
Color
No Color
Finish
white
Dimensions and Weight
Length
4.4
Diameter
N/A
Descriptions
Product Type
13W Springlamp Pro
Description
13W FULL CFL SPRING
Long Description
00762148112501|0762148|762148112501|76214811250|11250|48913|13W SPRINGLAMP PRO|TCP 48913|TCP TECHNICAL CONSUMER PRODUCT 48913|Technical Consumer Products 48913
Special Features
Suitable for Damp Locations
Additional Information
total harmonic distortion
<100 percent
average life
12,000
lumens
925
Fixture Type
N/A
beam angle
OMNI
Base
E26
start type
Instant
Manufacturer Information
Manufacturers Part Number
48913
Brand
TCP
sub brand
CFL Spiral
GTIN
00762148112501
UPC
762148112501
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.2
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat