4892741K - 27 W CFL Full Spring 41K

TCP

  • $11.31 (Each)
  • $11.31 (Each)

  • $135.72 (Per 12)
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
4892741K
Manufacturer
TCP
Manufacturer's Part Number
4892741K
Description
27 W CFL Full Spring 41K
00762148128700|0762148|762148128700|76214812870|12870|4892741K|27W Springlamp Pro 41K|TCP 4892741K|TCP Technical Consumer Product 4892741K|Technical Consumer Products 4892741K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148128700 / 00762148128700
Weight per unit
0.34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$11.31 (Each)
Standard Packaging
$135.72 (Per 12)
Resources
MSDS Sheets
 
 
4892741K - MSDS Sheet
 
4892741K - MSDS Sheet
Attachments
 
 
4892741K - Specification Sheet
 
4892741K - Specification Sheet
 
4892741K - Specification Sheet
Images
 
 
4892741K - Small Image
 
4892741K - Large Image
 
4892741K - Large Image
Other Links
 
 
4892741K - Other
 
4892741K - Other
 
4892741K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.45
Voltage Rating
120
Wattage
27
Ballast Type
Electronic
Shape
Spring
Material, Color, and Finish
color temperature
4100
color rendering index (cri)
82
Finish
white
Color
No Color
Dimensions and Weight
Length
5.7
Diameter
N/A
Descriptions
Product Type
27W Springlamp Pro 41K
Description
27 W CFL FULL SPRING 41K
Long Description
00762148128700|0762148|762148128700|76214812870|12870|4892741K|27W SPRINGLAMP PRO 41K|TCP 4892741K|TCP TECHNICAL CONSUMER PRODUCT 4892741K|Technical Consumer Products 4892741K
Special Features
Suitable for Damp Locations
Additional Information
total harmonic distortion
<100 percent
average life
12,000
lumens
1850
Base
E26
start type
Instant
Fixture Type
N/A
beam angle
OMNI
Manufacturer Information
Manufacturers Part Number
4892741K
Brand
TCP
sub brand
CFL Spiral
GTIN
00762148128700
UPC
762148128700
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.34
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat