4R3014A41K - 14W CFL R30 Instab G2 Armor 41K

TCP

  • $8.41 (Each)
  • $8.41 (Each)

  • $100.92 (Per 12)
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
4R3014A41K
Manufacturer
TCP
Manufacturer's Part Number
4R3014A41K
Description
14W CFL R30 Instab G2 Armor 41K
Instabright Armor Coat Covered CFL 14W R30 G2 4100K
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148163664 / 00762148163664
Weight per unit
0.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.41 (Each)
Carton
$100.92 (Per 12)
Standard Packaging
$8.41 (Each)
Resources
MSDS Sheets
 
 
4R3014A41K - MSDS Sheet
Attachments
 
 
4R3014A41K - Specification Sheet
Images
 
 
4R3014A41K - Small Image
 
4R3014A41K - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
R30
amperage rating
230m A
Wattage
57750
Ballast Type
Electronic
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material, Color, and Finish
color temperature
30 Amp at 120/240 Volt AC, 25 Amp at 277 Volt AC/12.5 Amp at 480 Volt AC (Non-Conductive)
color rendering index (cri)
82 W
Color
WHITE GLOSS
Finish
WHITE GLOSS
Dimensions and Weight
Diameter
3.70 inches
Length
5.40 IN
Descriptions
Product Type
14W R30 Instab G2 Armor 41K
Description
14W CFL R30 INSTAB G2 ARMOR 41K
Long Description
InstaBright Armor Coat Covered CFL 14W R30 G2 4100K
Special Features
Wet Location
Additional Information
total harmonic distortion
< 100 Pct
start type
Instant
lumens
600 A
average life
8000 Hr
Fixture Type
Any IN
Base
E26
beam angle
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Manufacturer Information
Manufacturers Part Number
4R3014A41K
Brand
TCP
GTIN
00762148163664
UPC
762148163664
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
R30
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.45
Carton
12
Package
1
Uses, Certifications, and Standards
standard
High
Application
Commercial TEST
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat