80104241 - 42W CFL Springlight 41K

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
80104241
Manufacturer
TCP
Manufacturer's Part Number
80104241
Description
42W CFL Springlight 41K
00762148225454|0762148|762148225454|76214822545|22545|80104241|42W Springlight 41K|TCP 80104241|TCP Technical Consumer Product 80104241|Technical Consumer Products 80104241
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Compact Fluorescent Integrated Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101619 - Compact fluorescent CFL lamps
UPC/GTIN
762148225454 / 00762148225454
Weight per unit
0.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
80104241 - Small Image
 
80104241 - Large Image
 
80104241 - Large Image
MSDS Sheets
 
 
80104241 - MSDS Sheet
 
80104241 - MSDS Sheet
Attachments
 
 
80104241 - Specification Sheet
 
80104241 - Specification Sheet
 
80104241 - Specification Sheet
Other Links
 
 
80104241 - Other
 
80104241 - Other
 
80104241 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
0.7
Voltage Rating
120
Wattage
42
Ballast Type
Electronic
Shape
Spring
Material, Color, and Finish
color temperature
2700
color rendering index (cri)
82
Color
No Color
Finish
white
Dimensions and Weight
Length
7.9
Diameter
N/A
Descriptions
Product Type
42W Springlight 41K
Description
42W CFL SPRINGLIGHT 41K
Long Description
00762148225454|0762148|762148225454|76214822545|22545|80104241|42W SPRINGLIGHT 41K|TCP 80104241|TCP TECHNICAL CONSUMER PRODUCT 80104241|Technical Consumer Products 80104241
Special Features
Suitable for Damp Locations
Additional Information
total harmonic distortion
<100 percent
average life
10,000
lumens
2650
Base
E26
start type
Instant
Fixture Type
N/A
beam angle
OMNI
Manufacturer Information
Manufacturers Part Number
80104241
Brand
TCP
sub brand
CFL Spiral
GTIN
00762148225454
UPC
762148225454
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
0.5
Carton
1
Package
6
Uses, Certifications, and Standards
standard
N/A
Application
Residential
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat