DTF2UZD38CCT - 2X2 Led Flat Panel 23W/29W/38W 35K/41K/50K

TCP

  • $70.00 (Each)
  • $70.00 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
DTF2UZD38CCT
Manufacturer
TCP
Manufacturer's Part Number
DTF2UZD38CCT
Description
2X2 Led Flat Panel 23W/29W/38W 35K/41K/50K
DT Series Luminaire 2X2, 38W, Selectable 3500K/4100K/5000K, 4200LU, Dimmable, 50, 000 Hours, Suitable For Damp Locations, DLC Standard, White
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
N/A
UPC/GTIN
762148280491 / 00762148280491
Weight per unit
4.45 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$70.00 (Each)
Resources
Images
 
 
DTF2UZD38CCT - Small Image
 
DTF2UZD38CCT - Large Image
Attachments
 
 
DTF2UZD38CCT - Specification Sheet
Other Links
 
 
DTF2UZD38CCT - Other
 
DTF2UZD38CCT - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
120 THRU 277
Wattage
38
Ballast Type
Electronic
Material, Color, and Finish
color temperature
4000
color rendering index (cri)
80
Finish
Frost
Descriptions
Product Type
2X2 010V 38W 35/41/50K
extra long description
TCP DTF2UZD38CCT 2X2 010V 38W 35/41
Description
2X2 LED FLAT PANEL 23W/29W/38W 35K/41K/50K
Long Description
DT Series Luminaire 2x2, 38W, Selectable 3500K/4100K/5000K, 4200LU, Dimmable, 50,000 Hours, Suitable for Damp Locations, DLC Standard, White
Special Features
Suitable for Damp Locations
Additional Information
dimmable
Yes
lumens
4000
average life
50,000
beam angle
N/A
Manufacturer Information
Brand
TCP
Manufacturers Part Number
DTF2UZD38CCT
GTIN
00762148280491
UPC
762148280491
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
RECESSED
Packaging
Weight per each
4.45
Carton
1
Uses, Certifications, and Standards
standard
UL and cUL
Application
Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat