LED14P38D41KFL - Dimmable 14W Smooth PAR38 - 4100K 40 Degree

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED14P38D41KFL
Manufacturer
TCP
Manufacturer's Part Number
LED14P38D41KFL
Description
Dimmable 14W Smooth PAR38 - 4100K 40 Degree
Led PAR38 Lamp, 40 ° Beam Angle, 80, 4100 K, 1150 LM Brightness (Lumens), 14 W, 120 V, White, 25000 H Average Life, E26 Base, Dimmable, 4.8 In Diameter, 5.3 In Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 90 W, 5 Yr Warranty, 1.05 LB
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Parabolic Reflector Par SH Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148245872 / 00762148245872
Weight per unit
1.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED14P38D41KFL - Small Image
 
LED14P38D41KFL - Large Image
Attachments
 
 
LED14P38D41KFL - Specification Sheet
Brochures
 
 
LED14P38D41KFL - Brochure
Other Links
 
 
LED14P38D41KFL - Other
 
LED14P38D41KFL - Other
 
LED14P38D41KFL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
PAR38
Current Rating
0.146
Voltage Rating
120
Wattage
13.5
Material, Color, and Finish
Finish
white
Color Rendering Index
80
Base Type
E26
color temperature
4100 k
color rendering index (cri)
80
Dimensions and Weight
Length
5.3 in
Diameter
4.8
Descriptions
Description
DIMMABLE 14W SMOOTH PAR38 - 4100K 40 DEGREE
extra long description
TCP LED14P38D41KFL LED 14W P38 DIM
Product Type
LED PAR38 Lamp
Long Description
LED PAR38 Lamp, 40 ° Beam Angle, 80, 4100 K, 1150 lm Brightness (Lumens), 14 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 4.8 in Diameter, 5.3 in Length, 0.8 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 90 W, 5 yr Warranty, 1.05 lb
Short Description
LED PAR38 Lamp, 80 CRI, 4100K, 14W, 120V
Additional Information
Up to 85% Less Energy than Halogen Alternatives;Long Life;Unique Full Face Optic;Smooth, Clean Outside Housing;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant
Special Features
Suitable for Damp Locations
Additional Information
beam angle
40 °
Brightness (Lumens)
1150 lm
average life
25000 h
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
90 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Made in USA
yes
Power Factor
0.8
lumens
1050
Base
E26
Manufacturer Information
Manufacturers Part Number
LED14P38D41KFL
Brand
Technical Consumer Prod.
GTIN
00762148245872
UPC
762148245872
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight
1.05 lb
Weight per each
1.05
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Track Lights;Recessed Downlights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
Energy Star
yes
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat