LED5E26B1130K - 5W Led Deco BLNT TP 30K

TCP

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED5E26B1130K
Manufacturer
TCP
Manufacturer's Part Number
LED5E26B1130K
Description
5W Led Deco BLNT TP 30K
Elite Led Deco Lamp Dimmable Decorative Series B11, 5W, 40W Equivalent, 3000K, 350LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, General Purpose, Clear
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Decorative C, Ca, F, G Sha Mark as Incorrect
Suggest a New Category
Classification
Led Decorative C, Ca, F, G Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148250418 / 00762148250418
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED5E26B1130K - Small Image
 
LED5E26B1130K - Large Image
Attachments
 
 
LED5E26B1130K - Specification Sheet
Brochures
 
 
LED5E26B1130K - Brochure
Other Links
 
 
LED5E26B1130K - Other
 
LED5E26B1130K - Other
 
LED5E26B1130K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.046
Voltage Rating
120
Wattage
5
Shape
B11
Material, Color, and Finish
color temperature
3000
color rendering index (cri)
80
Finish
Clear
Dimensions and Weight
Diameter
1.4
Length
2
Descriptions
Description
5W LED DECO BLNT TP 30K
Product Type
Led 5W B11 Dim 3000K E26
extra long description
TCP LED5E26B1130K LED 5W B11 DIM 30
Long Description
Elite LED Deco Lamp Dimmable Decorative Series B11, 5W, 40W Equivalent, 3000K, 350LU, E26 Base, Dimmable, 25,000 Hours, Suitable for Damp Locations, General Purpose, Clear
Special Features
Suitable for Damp Locations
Additional Information
Power Factor
0.9
average life
25,000
lumens
350
Base
E26
beam angle
GENERAL PURPOSE
Manufacturer Information
Manufacturers Part Number
LED5E26B1130K
Brand
TCP
GTIN
00762148250418
UPC
762148250418
Taxonomies, Classifications, and Categories
Category Description
LED DECORATIVE C, CA, F, G SHAPE LAMPS
Packaging
Weight per each
0.15
Carton
1
Package
12
Uses, Certifications, and Standards
Application
Commercial
standard
UL and cUL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat