LED9BR30D41K - 9W Led BR30 41K Dim

TCP

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LED9BR30D41K
Manufacturer
TCP
Manufacturer's Part Number
LED9BR30D41K
Description
9W Led BR30 41K Dim
Elite Led BR Series BR30, 9.5W, 65W Equivalent, 4100K, 750LU, E26 Base, Dimmable, 25, 000 Hours, Suitable For Damp Locations, 110 Degree Beam Angle, Frost
Slang Terms

Suggest a New Term
Categories
Led Lamps & Modules - Led Reflector Gu, MR R Shape L Mark as Incorrect
Suggest a New Category
Classification
Led Par Shape Lamps
UNSPSC
N/A
UPC/GTIN
762148067382 / 00762148067382
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
LED9BR30D41K - Small Image
 
LED9BR30D41K - Large Image
Attachments
 
 
LED9BR30D41K - Specification Sheet
Other Links
 
 
LED9BR30D41K - Other
 
LED9BR30D41K - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
0.083
Voltage Rating
120
Wattage
9 W
Shape
BR30
Material, Color, and Finish
color temperature
4100 k
color rendering index (cri)
80
Finish
white
Color Rendering Index
80
Base Type
E26
Dimensions and Weight
Diameter
3.8 in
Length
5.4 in
Descriptions
extra long description
TCP LED9BR30D41K LED 9W BR30 DIM 41
Description
9W LED BR30 41K DIM
Long Description
LED Lamp, BR30 Shape, 80, 4100 K, 750 lm Brightness (Lumens), 9 W, 120 V, White, 25000 h Average Life, E26 Base, Dimmable, 3.8 in Diameter, 5.4 in Length, 0.9 Power Factor, -30 °C Operating Temperature, +40 °C Operating Temperature, 65 W, 5 yr Warranty, 0.4 lb
Special Features
Suitable for Damp Locations
Product Type
Led Lamp
Short Description
LED Lamp, BR30, 80 CRI, 4100K, 9W, 120V
Additional Information
Up to 85% Less Energy than Halogen Alternatives;Long Life;Unique Full Face Optic;Smooth, Clean Outside Housing;Very Low Heat Generation;Excellent Color Consistency and CRI;Light Weight;Shatter Resistant
Additional Information
Power Factor
0.9
beam angle
110
average life
25000 h
lumens
740
Base
E26
dimmable
Yes
Brightness (Lumens)
750 lm
Minimum Operating Temperature
-30 °C
Maximum Operating Temperature
+40 °C
Equivalent Wattage
65 W
Warranty
5 yr
Standards Met
cULus Listed
package quantity
12 CA
Manufacturer Information
Brand
Technical Consumer Prod.
Manufacturers Part Number
LED9BR30D41K
GTIN
00762148067382
UPC
762148067382
Taxonomies, Classifications, and Categories
Category Description
LED PAR SHAPE LAMPS
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Recessed Downlights;Track Lights;Display Lights;Outdoor Fixtures that Protect Lamps from the Elements
standard
UL and cUL
Energy Star
yes
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of LED9BR30D41K.
Jump To:

Similar Items

Similar items are close alternatives to LED9BR30D41K, though they may not be 100% alike.

Eco Led BR30, 9W, Dimmable, 80CRI, 650 Lumen, 4000K, 7700 Life
  • Our Part #: 41102
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ECOLED10BR30DIM8407YVRP4/41102
  • Manufacturer: Sylvania-Ledvance
  • Find: Similar Items
  • Pkg Sizes: 16 ($44.64) ·
41102 - Sylvania-Ledvance

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$2.79

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat