RLAS7W50K - 7W Led A19 50K Dim

Technical Consumer Prod.

  • $12.54 (Each)
  • $12.54 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
RLAS7W50K
Manufacturer
Technical Consumer Prod.
Manufacturer's Part Number
RLAS7W50K
Description
7W Led A19 50K Dim
Led Dimmable Light, Led A19 Line Shape, 7 W Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led A-Line Shape Lamps
UNSPSC
-
UPC/EAN/GTIN
762148252658
Weight per unit
1.65 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.54 (Each)
Carton
$12.54 (Each)
Resources
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Led A19 Line
Wattage
7 W
Descriptions
Product Type
LED Dimmable Light
Long Description
LED Dimmable Light, Led A19 Line Shape, 7 W Wattage
Short Description
LED Dimmable Light, 7 W, 1 CT
Description
7W LED A19 50K DIM
Additional Information
package quantity
1 ct
Manufacturer Information
Manufacturers Part Number
RLAS7W50K
Brand
Technical Consumer Prod.
Taxonomies, Classifications, and Categories
Category Description
LED A-LINE SHAPE LAMPS
Packaging
Weight per each
1.65
Carton
1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat