PH2WH - 2L WHT Ext Flood Lights

Craftmade

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 24)

Availability: Currently Out Of Stock

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
PH2WH
Manufacturer
Craftmade
Manufacturer's Part Number
PH-2W
Description
2L WHT Ext Flood Lights
Quartz Floodlight, Incandescent Base, Led/Incandescent/CFL Lamp, Die-Cast/Sand-Cast Aluminum, White, 4.38 In (Back Plate) Height, 4.38 In (Back Plate) Width
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Emergency & Exit Lighting
UNSPSC
N/A
UPC/GTIN
647881078546 / 00647881078546
Weight per unit
0.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
PH2WH - Small Image
 
PH2WH - Large Image
 
PH2WH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED/Incandescent/CFL
Material
Die-Cast/Sand-Cast Aluminum
Material, Color, and Finish
Base Type
Incandescent
Color
White
Style
Transitional
Finish
white
Dimensions and Weight
Height
4.38 in (Back Plate)
Width
4.38 in (Back Plate)
Descriptions
Product Type
Quartz Floodlight
Long Description
Quartz Floodlight, Incandescent Base, LED/Incandescent/CFL Lamp, Die-Cast/Sand-Cast Aluminum, White, 4.38 in (Back Plate) Height, 4.38 in (Back Plate) Width
Short Description
Quartz Floodlight, Die-Cast/Sand-Cast Aluminum, White
Special Features
Fully Adjustable;Gasketed;Mounting Plate and Hardware Included;Maximum Extension: 5.5"
extra long description
4.38 INCH WIDTH X 4.38 INCH HEIGHT SIZE; UL (CANADA AND US) APPROVAL; WALL MOUNTING; ALUMINUM BODY MATERIAL; 150 WATT LAMP WATTAGE; MEDIUM LAMP BASE; WHITE BODY COLOR; EXTERIORS BRAND; LOCATION WET; EXTENSION 5.5"; NUMBER OF BULBS 2; WARRANTY 1 YEAR
Description
2L WHT EXT FLOOD LIGHTS
Additional Information
Standards Met
cUL Listed
Voltage
120.00 FT
bulb type
Par38
Category
Exterior
Safety Rating
Wet
Manufacturer Information
Brand
CRAFTMADE
Manufacturers Part Number
PH-2W
GTIN
00647881078546
UPC
647881078546
Taxonomies, Classifications, and Categories
Category Description
Emergency & Exit Lighting
Type
Spot Lights
Packaging
Weight per each
0.66
Carton
1
Package
24
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat