1101 - 40A 120V SPST Metal Indoor Time Clock

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 12)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
1101
Manufacturer
Nsi
Manufacturer's Part Number
1101
Description
40A 120V SPST Metal Indoor Time Clock
24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosur
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/GTIN
786261100115 / 00786261100115
Weight per unit
2.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
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
Poles
1 IN
Phase
1 in
Dimensions and Weight
Size
L=4.687 - H=7.937 - W=2.937 IN
Descriptions
Product Type
24 Hour Time Switch 40A 120V SPST Ind
Description
40A 120V SPST METAL INDOOR TIME CLOCK
extra long description
NSI 1101 24 Hour Time Switch 40A 12
Long Description
24 Hour Time Switch 40A 120V SPST Indoor Metal Enclosur
Special Features
SPST 24 Hour Time Switch - Same Day On-Off Times Each Day
Additional Information
Number of Pins
12 Pair
Contact Rating
120 VAC
action
MAGNETIC
Base
Screw
Timing Range
TFKUVA10
Manufacturer Information
Brand
98010027731
Manufacturers Part Number
1101
sub brand
TORK Mechanical Time Controls
GTIN
00786261100115
UPC
786261100115
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
24 Hour Time Switch
Availability
Status
Inactive
Packaging
Weight per each
2.4
Carton
1
Package
12
Uses, Certifications, and Standards
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Application
Lighting-Pumps-Signs-Air Conditioning-Watr Heaters-Fan Control
Enclosure
NEMA 1 Metal Indoor
Mounting
Screw Mount
standard
UL-CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat