9000A - Indoor/Outdoor Nema Iii Metal Case

Nsi

  • $94.37 (Each)
  • $94.37 (Each)
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
9000A
Manufacturer
Nsi
Manufacturer's Part Number
9000A
Description
Indoor/Outdoor Nema Iii Metal Case
Metal Enclosure, Tan, Screw Mount, 5.25 In Overall Length, 4.625 In Overall Width, 8.25 In Overall Height, 3.9 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Time Switch Accessories Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
32151705 - Programmable Logic Controller Module
UPC/EAN/GTIN
786261940018 / 7862619400182 / 00786261940018
Weight per unit
3.9 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$94.37 (Each)
Resources
Images
 
 
9000A - Large Image
 
9000A - Large Image
 
9000A - Large Image
 
9000A - Small Image
 
9000A - Large Image
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
Metal
Material, Color, and Finish
Color
Tan
Dimensions and Weight
Overall Length
5.25 in
Width
4.625
Length
5.250
Descriptions
Description
INDOOR/OUTDOOR NEMA III METAL CASE
Product Type
Metal Enclosure
Long Description
Metal Enclosure, Tan, Screw Mount, 5.25 in Overall Length, 4.625 in Overall Width, 8.25 in Overall Height, 3.9 lb
Features
Enclosure Metal Indoor/Outdoor for 24 Hour Timers and Digital Timers up to 2 Channel.
Short Description
Enclosure, Metal, Indoor or Outdoor
Special Features
NEMA 3 Metal Enclosure For Mechanical And Digital Time Switches
extra long description
TORK 9000A Enclosure Metal Indoor/O
Additional Information
accessory type
Metal Enclosure
for use with
Mechanical Time Switch
Mounting Type
Screw Mount
Overall Width
4.625 in
Overall Height
8.25 in
Made in USA
yes
number of outlet
5
Cable Entry
Knockouts
Knockouts
true
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
9000A
GTIN
00786261940018
UPC
786261940018
Taxonomies, Classifications, and Categories
Type
NEMA 3 Metal Indoor-Outdoor Enclosure
Category Description
Fuses & Fuse Accessories
Packaging
Weight
3.9 lb
Weight per each
3.9
Carton
1
Uses, Certifications, and Standards
nema rating
NEMA 3
Application
Enclosure
standard
NEMA 3
Mounting
Screw Mount
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat