A530MA - 30 Min Twist Timer Almond

Nsi

  • $50.19 (Each)
  • $50.19 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A530MA
Manufacturer
Nsi
Manufacturer's Part Number
A530MA
Description
30 Min Twist Timer Almond
The Tork A530MA 30-Minute Spring-Wound In-Wall Twist Timer With A Light Almond Faceplate Is Designed to Control A Variety Of Indoor Appliances and Lights. Automate Your Home or Office to Save Energy and Money Using The Simple Twist Knob and Reliable Mechanical Timekeeping. Fits Into A Standard Electrical Box For In-Wall Mounting. Designed For Indoor Loads Such As Lights, Whole House Fans, Air Compressors, Water Heaters or Motors.
Slang Terms

Suggest a New Term
Categories
Timer Controls - Mechanical Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261151285 / 7862611512852 / 00786261151285
Weight per unit
0.33 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$50.19 (Each)
Resources
Images
 
 
A530MA - Small Image
 
A530MA - Large Image
 
A530MA - Large Image
 
A530MA - Large Image
 
A530MA - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
Single Phase
Poles
1
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Description
30 MIN TWIST TIMER ALMOND
Product Type
Interval Timer 30 Min White
extra long description
TORK A530MA Interval Timer 30 Min W
Features
The TORK A530MA spring-wound in-wall twist timer carries our legacy of innovation and quality with reliable timekeeping and consistent performance. Use twist timers to set a countdown for automatically shutting off appliances or lighting, saving you energy and trouble. No more forgetting to turn off a garage light or attic fan: with a twist timer, simply wind the knob to the correct duration and automate the process. TORK twist timers are at home in residential environments or a range of commercial applica
Special Features
Light Almond 30 Minute No Hold In Wall Time Switch
Long Description
The TORK A530MA 30-Minute Spring-Wound In-Wall Twist Timer with a light almond faceplate is designed to control a variety of indoor appliances and lights. Automate your home or office to save energy and money using the simple twist knob and reliable mechanical timekeeping. Fits into a standard electrical box for in-wall mounting. Designed for indoor loads such as lights, whole house fans, air compressors, water heaters or motors.
Additional Information
action
SPDT
Base
Wall Plate
Contact Rating
125-250-277 VAC
Timing Range
30 Minute
Manufacturer Information
Brand
NSi
Manufacturers Part Number
A530MA
GTIN
00786261151285
UPC
786261151285
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Spring Wound In Wall Time Switch
Packaging
Weight per each
0.33
Carton
1
Uses, Certifications, and Standards
Application
NSI
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
standard
cULus
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat