A530MW - 30 Min Twist Timer White

Nsi

  • $49.95 (Each)
  • $49.95 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A530MW
Manufacturer
Nsi
Manufacturer's Part Number
A530MW
Description
30 Min Twist Timer White
Timer, 30 Min Time Setting Mode, SPDT Contact Form, 30 Min Time Setting, 125/250/277 V Ac, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 X 5 In Size, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261151148 / 7862611511480 / 00786261151148
Weight per unit
0.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$49.95 (Each)
Resources
Images
 
 
A530MW - Small Image
 
A530MW - Large Image
 
A530MW - Large Image
 
A530MW - Large Image
 
A530MW - Large Image
 
A530MW - Large Image
Other Links
 
 
A530MW - Other
Brochures
 
 
A530MW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Voltage Rating
125/250/277 V ac
Phase
Single Phase
Poles
1
Material, Color, and Finish
Color
White
Dimensions and Weight
Size
3 x 5 in
Descriptions
Description
30 MIN TWIST TIMER WHITE
Product Type
Timer
Long Description
Timer, 30 min Time Setting Mode, SPDT Contact Form, 30 min Time Setting, 125/250/277 V ac, 1 Pole, White, +32 °F Operating Temperature, +122 °F Operating Temperature, 3 x 5 in Size, 0.4 lb
Features
30 Minute Spring Wound Twist Timer 125-277V SPDT White.
Short Description
A Series Springwound, Auto OFF, In-Wall Timer, 60 Min, White
Special Features
White 30 Minute No Hold in Wall Time Switch
extra long description
TORK A530MW Interval Timer 60 Min I
Additional Information
Time Setting Mode
30 min
Contact Form
SPDT
Maximum Time Setting
30 min
Minimum Operating Temperature
+32 °F;0 °C
Maximum Operating Temperature
+122 °F;+50 °C
Standards Met
cULus;CSA
Made in USA
yes
action
SPDT
Base
Wall Plate
Contact Rating
125-250-277 VAC
Timing Range
30 Minute
Manufacturer Information
Brand
Nsi Industries
Tork(R)
Manufacturers Part Number
A530MW
GTIN
00786261151148
UPC
786261151148
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Type
Spring Wound In Wall Time Switch
Packaging
Weight
0.4 lb
Weight per each
0.4
Carton
1
Uses, Certifications, and Standards
Application
Whole House Fan;Indoor/Outdoor Lighting;Bathroom Fans and Light;Self Storage Control
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
standard
cULus
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
environmental conditions
32-122 F
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat