A560MHW - 60MIN Twist Timer W/Hold White

Nsi

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
A560MHW
Manufacturer
Nsi
Manufacturer's Part Number
A560MHW
Description
60MIN Twist Timer W/Hold White
Interval Timer 60 Min Hold White
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electromechanical Time Switche Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121523 - Timer controls
UPC/EAN/GTIN
786261151223 / 7862611512234 / 00786261151223
Weight per unit
0.324 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
A560MHW - Large Image
 
A560MHW - Large Image
 
A560MHW - Large Image
 
A560MHW - Large Image
 
A560MHW - Small Image
Other Links
 
 
A560MHW - Other
Brochures
 
 
A560MHW - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
Phase
Single Phase
Dimensions and Weight
Size
H=5.00 - W=3.00
Descriptions
Product Type
Interval Timer 60 Min White
extra long description
TORK A560MHW Interval Timer 60 Min
Features
Tork 60 Min Twist Timer w/ Hold In-Wall Time Switch APPLICATIONS: Whole House Fans, Indoor/Outdoor Lighting, Bathroom Fans and Lights, Self Storage. FEATURES: COLOR: White VARIABLE TIMING: Twist knob for time ON setting up to 60 minutes. HOLD FEATURE: Has position for constant ON (Hold). EASY SET : No adjustments. Just wire and go, EASY WIRING: No neutral required. Great for retrofit, Use as single or in multi-gang box with no de-rating. SWITCH TYPE: SPST WALL PLATE: Fits standard or decorator style wall p
Long Description
Interval Timer 60 Min Hold White
Special Features
White 60 Minute With Hold In Wall Time Switch
Description
60MIN TWIST TIMER W/HOLD WHITE
Additional Information
Contact Rating
125-250-277 VAC
Timing Range
60 Minute
action
SPDT
Base
Wall Plate
Manufacturer Information
Brand
NSi
Manufacturers Part Number
A560MHW
GTIN
00786261151223
UPC
786261151223
Taxonomies, Classifications, and Categories
Type
Spring Wound In Wall Time Switch
Category Description
Fuses & Fuse Accessories
Packaging
Weight per each
0.324
Carton
1
Uses, Certifications, and Standards
environmental conditions
32-122 F
Operating Temperature
32-122 F
Frequency Rating
50-60 Hz
standard
cULus
Application
NSI
Enclosure
Single Gang Wall Plate
Mounting
Single Gang Wall Plate
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat