W400B - 120V 4PST 40A 7 Day Mechanical Time Switch

Nsi

  • $332.23 (Each)
  • $332.23 (Each)
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
W400B
Manufacturer
Nsi
Manufacturer's Part Number
W400B
Description
120V 4PST 40A 7 Day Mechanical Time Switch
7 Day Time Switch 40A 120V 4PST Indoor
Slang Terms

Suggest a New Term
Categories
Timer Controls - Electronic Time Switches Mark as Incorrect
Suggest a New Category
Classification
Time Clocks
UNSPSC
39121701 - Electrical hangers
UPC/EAN/GTIN
786261350039 / 7862613500390 / 00786261350039
Weight per unit
6.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$332.23 (Each)
Resources
Images
 
 
W400B - Large Image
 
W400B - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
3
Phase
Single Phase
Descriptions
Description
120V 4PST 40A 7 DAY MECHANICAL TIME SWITCH
Product Type
Wedge Clamp 4/0-2/0 Al.Flex
extra long description
TORK W400B Wedge Clamp 4/0-2/0 Al.F
Features
7 Day Time Switch 40A 120V 4PST Indoor Enclosure
Long Description
7 Day Time Switch 40A 120V 4PST Indoor
Additional Information
Contact Rating
120 VAC
action
4PST
Timing Range
7 DAY
Number of Pins
7 Pair
Base
Screw
Manufacturer Information
Manufacturers Part Number
W400B
Brand
NSi
GTIN
00786261350039
UPC
786261350039
Taxonomies, Classifications, and Categories
Category Description
TIME CLOCKS
Packaging
Weight per each
6.02
Carton
1
Uses, Certifications, and Standards
environmental conditions
-40 to 165 F
Operating Temperature
-40 to 165 F
Frequency Rating
60 Hz
Enclosure
NEMA 1 Metal Indoor
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat