103 - TPZ 103 1IN 90D D/C BX-Flex Conn

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
103
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
103
Description
TPZ 103 1IN 90D D/C BX-Flex Conn
1IN Flex 90DEG Conn
Slang Terms

Suggest a New Term
Categories
Condubx, Non-Metallic CBL, S. - Liquid Tight Fittings Mark as Incorrect
Suggest a New Category
Classification
N/A
UNSPSC
39121419 - Flex connectors
UPC/GTIN
751338103702 / 00751338103702
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
103 - Small Image
 
103 - Large Image
Attachments
 
 
103 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc
Dimensions and Weight
Length
2.87 INCH
Descriptions
Long Description
FLEXIBLE CONDUIT CONNECTOR, 90 DEGREE TYPE; DIE-CAST ZINC MATERIAL; 2.87 INCH; (2) SCREW, SQUEEZE INSTALLATION; UL, CSA APPROVAL; 50 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; 1.09 TO 1.73 INCH CORD SIZE; NON-INSULATED THROAT TYPE; FLEX CONDUIT
Commodity Description
LIQUID TIGHT FLEX. CONDUIT FITTINGS
Product Type
Flexible Conduit Connector
extra long description
90 DEGREE TYPE; DIE-CAST ZINC MATERIAL; 2.87 INCH; (2) SCREW, SQUEEZE INSTALLATION; UL (CANADA AND US), UL 514B APPROVAL; 50 PER CASE STANDARD PACKAGE; 1 INCH TRADE SIZE; 1.09 TO 1.73 INCH CORD SIZE; NON-INSULATED THROAT TYPE; AC AND STEEL MC CABLE, FLEXIBLE METALLIC CONDUIT; SINGLE CABLE OPENING; STRAP MATERIAL ZINC PLATED STEEL; THREAD SIZE 0.54 INCH; APPLICATION INDOOR, DRY LOCATION; APPLICABLE STANDARD FEDERAL SPECIFICATION W-F-406E, W-F-406D
Description
TPZ 103 1IN 90D D/C BX-FLEX CONN
Features
Topazs BX-FLEX 90Angle Connectors durable and corrosion resistant zinc construction ensures product integrity and longevity. Recommended for use in dry locations when bonding flexible metal conduit to a box or enclosure. Squeeze type assembly enables easy installation; available for conduit in 11 sizes from 3/8 to 4; always in stock and ready for fast delivery. UL listed.
Additional Information
Cord Size
1.09 TO 1.73 INCH
Cable/Conduit Type
FLEX CONDUIT
Throat Type
Non-Insulated
Cable Opening
SINGLE
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338103702
UPC
751338103702
Taxonomies, Classifications, and Categories
Type
90 Degree
Category Description
Fuses & Fuse Accessories
Trade Size
Trade Size
1 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Installation
(2) Screw, Squeeze
Approval
UL, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat