12 - 3/4" Rigid 45 Conduit Elb

Southwire Rough Electrical Com

  • $8.20 (Each)
  • $8.20 (Each)

  • $819.51 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
12
Description
3/4" Rigid 45 Conduit Elb
3/4IN Rigid 45 Conduit Elb
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
N/A
UPC/GTIN
751338333109 / 00751338333109
Weight per unit
0.713 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.20 (Each)
Carton
$8.20 (Each)
Resources
Images
 
 
12 - Small Image
 
12 - Large Image
Attachments
 
 
12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Description
3/4" RIGID 45 CONDUIT ELB
Product Type
Rigid Conduit Elbow
extra long description
GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 45 DEGREE BEND ANGLE; 4.5 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT
Long Description
RIGID CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US), UL 6, CSA APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 3/4 INCH TRADE SIZE; EXTERNAL THREADED END TYPE
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Bend Radius
4.5 INCH
Applicable Standard
ANSI C80.1, Federal Specification WW-C-563
Bend Angle
45 Degree
End Type
EXTERNAL THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338333109
UPC
751338333109
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Trade Size
Trade Size
3/4 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.713
Carton
1
Uses, Certifications, and Standards
Approval
UL (Canada and US), UL 6, CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat