1555HDG - 1-1/2" RT Ang CLMP

Southwire Rough Electrical Com

  • $6.71 (Each)
  • $6.71 (Each)

  • $670.68 (Per 100)
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
1555HDG
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
1555HDG
Description
1-1/2" RT Ang CLMP
1-1/2IN RT Angle Conduit Support HDG
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Beam, Ra, Edge, & Parallel Clamps
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338865839 / 00751338865839
Weight per unit
0.544 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$6.71 (Each)
Carton
$6.71 (Each)
Resources
Images
 
 
1555HDG - Small Image
 
1555HDG - Large Image
Attachments
 
 
1555HDG - Specification Sheet
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
MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT)
Material, Color, and Finish
Finish
Hot Dip Galvanized
Descriptions
Long Description
CONDUIT SUPPORT, RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1-1/2 INCH (RIGID/EMT) CONDUIT SIZE
extra long description
RIGHT ANGLE TYPE; MALLEABLE IRON (CLAMP), STEEL (BOLT AND NUT) MATERIAL; HOT DIP GALVANIZED FINISH; UL 2239 APPROVAL; 50 PER CASE STANDARD PACKAGE; 1-1/2 INCH TRADE SIZE; 1-1/2 INCH (RIGID/EMT) CONDUIT SIZE; APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Additional Information
APPLICABLE STANDARD NEMA FB 1, FEDERAL SPECIFICATION A-A-50553
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Conduit Support
Description
1-1/2" RT ANG CLMP
Additional Information
Conduit Size
1-1/2 INCH (RIGID/EMT)
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
1555HDG
GTIN
00751338865839
UPC
751338865839
Taxonomies, Classifications, and Categories
Type
RIGHT ANGLE
Category Description
BEAM, RA, EDGE, & PARALLEL CLAMPS
Trade Size
Trade Size
1-1/2 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.544
Carton
1
Uses, Certifications, and Standards
Approval
UL 2239
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 1555HDG.
Jump To:

Similar Items

Similar items are close alternatives to 1555HDG, though they may not be 100% alike.

1 1/2 Right Angle Clamp
  • Our Part #: KNRA112
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: KNRA-1-1/2
  • Manufacturer: Robroy/Ecn Korns
  • Find: Similar Items
  • Pkg Sizes: 25 ($167.66) ·
KNRA112 - Robroy/Ecn Korns

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$6.71

Each

QTY:
Each
Add
Eaton Crouse-Hinds Series Rac Right Angle Type Conduit Clamp, Rigid/Imc, Iron, H...
  • Our Part #: RAC150HD
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: RAC150HD
  • Manufacturer: Crouse-Hinds
  • Find: Similar Items
  • Pkg Sizes: 25 ($194.58) ·
RAC150HD - Crouse-Hinds

Nacogdoches Availability: Out Of Stock

Total Availability: In Stock

Book Price

$7.78

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 1555HDG but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
RAC150HD Eaton Crouse-Hinds 00784564255044
345 Madison Electric 00784297153457
2356RC Raco 00050169986240
RA150 Sepco 00785994741503
RC-1-1/2HDG Thomas & Betts 00785991920826
1555HDG Topaz 00751338865839

* All prices subject to change.

Begin Live Chat