287 - 2-1/2 STL RGD Locknut

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 50)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
287
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
287
Description
2-1/2 STL RGD Locknut
2-1/2IN Locknut Steel
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131700 - Wire Raceways Conduit and Busways
UPC/GTIN
751338123601 / 00751338123601
Weight per unit
0.0021 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
287 - Small Image
 
287 - Large Image
Attachments
 
 
287 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Dimensions and Weight
Thickness
0.185 Inch
Diameter
3.55 Inch
Descriptions
Product Type
Rigid Conduit Lock Nut
extra long description
ZINC PLATED STEEL MATERIAL; 8 TPI THREADED INSTALLATION; UL (CANADA AND US) APPROVAL; 3.55 INCH DIAMETER; 0.185 INCH THICKNESS; 50 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE; CORROSION RESISTANT; THREAD PITCH SIZE 2.777 TO 2.788 INCH; USED ON IMC/RIGID CONDUIT
Description
2-1/2 STL RGD LOCKNUT
Features
Topazs rigid locknuts securely affixes Rigid conduit to an electrical box or other metal enclosure. Rigid locknuts help ensure a secure and safe connection; fabricated from corrosion resistant steel with zinc plated finish. Serrated teeth help prevent loosening of the connection due to vibrations. Multiple trade sizes up to 6 available.
Long Description
RIGID CONDUIT LOCK NUT, STEEL MATERIAL; 8 TPI THREADED INSTALLATION; 3.55 INCH DIAMETER; 0.185 INCH THICKNESS; 50 PER CASE STANDARD PACKAGE; 2-1/2 INCH TRADE SIZE
Commodity Description
Rigid Conduit Fittings - Steel
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338123601
UPC
751338123601
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
2-1/2 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.0021
Carton
1
Package
50
Uses, Certifications, and Standards
Installation
8 TPI Threaded
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat