308CB - 3" Rigid Cap Bushing

Southwire Rough Electrical Com

  • $18.24 (Each)
  • $18.24 (Each)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
308CB
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
308CB
Description
3" Rigid Cap Bushing
3IN Rigid Capped Bushing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338126015 / 00751338126015
Weight per unit
0.404 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$18.24 (Each)
Resources
Images
 
 
308CB - Small Image
 
308CB - Large Image
Attachments
 
 
308CB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Die-Cast Zinc Body, Steel Cap
Dimensions and Weight
Height
0.85 Inch
Diameter
3.855 Inch
Descriptions
Description
3" RIGID CAP BUSHING
Features
Topazs Rigid Conduit Bushings with Steel Cap are designed to cap off conduits that are not in use. Prevents damaging debris from entering conduit. Ideal for use in communications, television and security system installations; easily affixes to conduit. Constructed of naturally corrosion resistant zinc die cast with strong steel cap to optimize longevity and performance. Available in 1/2 to 6 sizes.
Product Type
Rigid Conduit Capped Bushing
extra long description
CAPPED, FEMALE THREADED TYPE; DIE-CAST ZINC MATERIAL; 0.85 INCH; IMC/RIGID CONDUIT USED ON; 3.855 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; NON-INSULATED THROAT TYPE; APPLICATION INDOOR, OUTDOOR; INCLUDES STEEL CAP
Long Description
RIGID CONDUIT CAPPED BUSHING, THREADED FEMALE, CAPPED TYPE; DIE-CAST ZINC BODY, STEEL CAP MATERIAL; 0.85 INCH; RIGID CONDUIT USED ON; 3.855 INCH DIAMETER; 100 PER CASE STANDARD PACKAGE; 3 INCH TRADE SIZE; NON-INSULATED THROAT TYPE
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Throat Type
Non-Insulated
Manufacturer Information
Manufacturers Part Number
308CB
Brand
Southwire Rough Electrical Com
GTIN
00751338126015
UPC
751338126015
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Threaded Female, Capped
Trade Size
Trade Size
3 INCH
Packaging
Standard Package
100 PER CASE
Weight per each
0.404
Carton
1
Uses, Certifications, and Standards
Used On
RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat