601 - TPZ 601 1/2 Cond HGR W/BLT&NT

Southwire Rough Electrical Com

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 100)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
601
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
601TZ
Description
TPZ 601 1/2 Cond HGR W/BLT&NT
1/2IN Hanger With Bolt
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121701 - Electrical hangers
UPC/GTIN
751338158306 / 00751338158306
Weight per unit
10.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
601 - Small Image
 
601 - Large Image
Attachments
 
 
601 - Specification Sheet
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
Steel
Dimensions and Weight
Size
0.75 Inch D x 1.875 Inch H
Descriptions
Product Type
Rigid and Emt Conduit Hanger
extra long description
STEEL MATERIAL; 0 INCH SIZE; ZINC PLATED FINISH; UL APPROVAL; 100 PER CASE STANDARD PACKAGE; 3/8 TO 1/2 INCH (RIGID), 1/2 INCH (EMT) TRADE SIZE; 150 POUND (RIGID/EMT) LOAD CAPACITY; BOLT SIZE 1/4 INCH -20 TPI; APPLICATION INDOOR/OUTDOOR, INCLUDES NUT AND BOLT
Description
TPZ 601 1/2 COND HGR W/BLT&NT
Features
Topaz conduit hangers with attached nut and bolt securely connect EMT or rigid conduit directly to mounting surface. Bolt features slotted Phillips head and nut. Available sizes from 0 to 9 support rigid and EMT conduit sizes 3/8-1/2 to 4. Fabricated from strong and long lasting steel with zinc plating; UL listed.
Long Description
RIGID AND EMT CONDUIT HANGER, CONDUIT HANGER WITH BOLT AND NUT TYPE; STEEL MATERIAL; 0.75 INCH D X 1.875 INCH H SIZE; UL APPROVAL; 100 PER CASE STANDARD PACKAGE; 1/4 INCH (BOLT) MOUNTING HOLE SIZE; 3/8 TO 1/2 INCH (RIGID), 1/2 INCH (EMT) CONDUIT TYPE
Commodity Description
Rigid Conduit Fittings - Steel
Additional Information
Mounting Hole Size
1/4 INCH (BOLT)
Conduit Type
3/8 to 1/2 Inch (Rigid), 1/2 Inch (EMT)
Manufacturer Information
Brand
Southwire Rough Electrical Com
Manufacturers Part Number
601TZ
GTIN
00751338158306
UPC
751338158306
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
CONDUIT HANGER WITH BOLT AND NUT
Packaging
Standard Package
100 PER CASE
Weight per each
10.8
Carton
1
Uses, Certifications, and Standards
Approval
UL
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of 601.
Jump To:

Similar Items

Similar items are close alternatives to 601, though they may not be 100% alike.

1-1/4IN Emt Hanger W/Bolt
  • Our Part #: 604A
  • Nacogdoches Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 604A
  • Manufacturer: Topaz - Southwire LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
604A - Topaz - Southwire LLC

Nacogdoches Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
RIGID AND EMT CONDUIT HANGER
  • MFR Part #: 606
  • GTIN: 00751338158900
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
RIGID AND EMT CONDUIT HANGER
  • MFR Part #: 607
  • GTIN: 00751338159006
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
RIGID AND EMT CONDUIT HANGER
  • MFR Part #: 608TZ
  • GTIN: 00751338159105
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
RIGID AND EMT CONDUIT HANGER
  • MFR Part #: 609TZ
  • GTIN: 00751338159204
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS
RIGID AND EMT CONDUIT HANGER
  • MFR Part #: 610
  • GTIN: 00751338159303
  • Manufacturer: SOUTHWIRE ROUGH ELECTRICAL COMPONENTS

* All prices subject to change.

Begin Live Chat