61 - 1/2", 90D RGD Elb

Southwire Rough Electrical Com

  • $10.66 (Each)
  • $10.66 (Each)

  • $1,066.22 (Per 100)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
61
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
61
Description
1/2", 90D RGD Elb
1/2IN Rigid Conduit Elb
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Rigid Nipples
UNSPSC
N/A
UPC/GTIN
751338310308 / 00751338310308
Weight per unit
0.646 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$10.66 (Each)
Carton
$10.66 (Each)
Resources
Images
 
 
61 - Small Image
 
61 - Large Image
Attachments
 
 
61 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Steel
Material, Color, and Finish
Finish
Galvanized
Descriptions
Long Description
RIGID CONDUIT ELBOW, STEEL MATERIAL; GALVANIZED FINISH; UL (CANADA AND US) APPROVAL; ANSI C80.1 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; THREADED END TYPE; 90 DEGREE BEND ANGLE; 4 INCH BEND RADIUS
Commodity Description
Rigid Conduit Fittings - Steel
Product Type
Rigid Conduit Elbow
extra long description
GALVANIZED STEEL MATERIAL; HOT DIP GALVANIZED FINISH; UL (CANADA AND US), UL 6/E223147 APPROVAL; ANSI C80.1, FEDERAL SPECIFICATION WW-C-563 APPLICABLE STANDARD; 50 PER CASE STANDARD PACKAGE; 1/2 INCH TRADE SIZE; EXTERNAL THREADED END TYPE; 90 DEGREE BEND ANGLE; 4 INCH BEND RADIUS; APPLICATION SECURE CONNECTION TO RIGID CONDUIT, BEND ENABLES DIRECTIONAL CHANGES IN CONDUIT
Description
1/2",90D RGD ELB
Additional Information
Bend Radius
4 INCH
Bend Angle
90 Degree
Applicable Standard
ANSI C80.1
End Type
THREADED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338310308
UPC
751338310308
Taxonomies, Classifications, and Categories
Category Description
RIGID NIPPLES
Trade Size
Trade Size
1/2 INCH
Packaging
Standard Package
50 PER CASE
Weight per each
0.646
Carton
1
Uses, Certifications, and Standards
Approval
UL (CANADA AND US)
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat