836 - 2IN Insl PLS BSHG

Southwire Rough Electrical Com

  • $0.76 (Each)
  • $0.76 (Each)

  • $15.20 (Per 20)

  • $152.00 (Per 200)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
836
Manufacturer
Southwire Rough Electrical Com
Manufacturer's Part Number
836
Description
2IN Insl PLS BSHG
2IN Plastic Bushing
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Plastic Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39121312 - Electrical bushing
UPC/GTIN
751338185005 / 00751338185005
Weight per unit
0.0014 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.76 (Each)
Carton
$15.20 (Per 20)
Standard Packaging
$152.00 (Per 200)
Resources
Attachments
 
 
836 - Specification Sheet
Images
 
 
836 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
Thermoplastic
Dimensions and Weight
Height
0.59 Inch
Diameter
2.68 Inch
Descriptions
Product Type
Rigid Conduit Insulating Bushing
extra long description
FEMALE THREADED TYPE; THERMOPLASTIC MATERIAL; 0.59 INCH; IMC/RIGID CONDUIT USED ON; UL (CANADA AND US) APPROVAL; 2.68 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 200 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE; PLASTIC INSULATED THROAT TYPE; APPLICATION INDOOR, OUTDOOR
Description
2IN INSL PLS BSHG
Features
Topazs Rigid insulating bushings offer maximum protection for cables to avoid damaging abrasion due to sharp Rigid edges. Ideal for use in communications, television and security system installations. Bushings provide smooth, rounded surfaces at the ends of raceways and easily affixes to conduit; strong, impact resistant plastic construction assures continued performance. Certified flame retardant to 105C. Always available in trade sizes from 1/2 to 6.
Long Description
RIGID CONDUIT INSULATING BUSHING, THREADED FEMALE TYPE; THERMOPLASTIC MATERIAL; 0.59 INCH; IMC/RIGID CONDUIT USED ON; UL, CSA APPROVAL; 2.68 INCH DIAMETER; 105 DEG C TEMPERATURE RATING; 200 PER CASE STANDARD PACKAGE; 2 INCH TRADE SIZE
Commodity Description
Rigid Conduit Fittings - Plastic
Additional Information
Throat Type
PLASTIC INSULATED
Manufacturer Information
Brand
Southwire Rough Electrical Com
GTIN
00751338185005
UPC
751338185005
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Type
THREADED FEMALE
Trade Size
Trade Size
2 INCH
Packaging
Standard Package
200 PER CASE
Weight per each
0.0014
Carton
20
Package
200
Uses, Certifications, and Standards
Approval
UL, CSA
Temperature Rating
105 DEG C
Used On
IMC/RIGID CONDUIT
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat